13 inch Planer Blades Replacement Knives for Grizzly G0689 Planer, 2PK
Mfr # 128022
Zoro # G112369139
Key Features
- Material High Speed Steel
- Overall Depth 0.67 in
- Width 1.58 in
- Color Silver
- Length 13.19 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powertec
- MFR # 128022
- Zoro # G112369139
- UPC # 736815000040
- Country of Origin Taiwan, Province of China
- Category Jointers & Planers
Dimensions
Overall Depth | 0.67 in |
Width | 1.58 in |
Length | 13.19 in |
Details
Material | High Speed Steel |
Color | Silver |
Shape | Long strip |
Description
INCLUDES: 2 Planer Blades 13 in. - Premium cutting tools for woodworking applicationsPOWERTEC High Speed Steel HSS Knives are made of premium High Speed Steel HSS with performance that meets or exceeds OEM product.The manufacturing process started with premium HSS material, followed by strictly professional machining and quality control that ensure extreme sharpness, precision, balancing, and tight tolerance in every piece of in.POWERTEC HSS Knife in. product.The final Heat Treatment enhances the hardness and durability. in.POWERTEC High Speed Steel HSS Knives in. stay sharp and last longer than conventional product.POWERTEC is a leading manufacturer of high quality wood work accessories, sanding discs and an assortment of OEM replacement parts.
- •INCLUDES: (2) Planer Blades 13" – Premium cutting tools for woodworking applications
- •PLANER BLADE REPLACEMENTS: Compatible with Grizzly G0689
- •FEATURES: Blades possess machine locator holes for proper alignment, plus dual cutting edges with a reversible cutting profile that delivers project versatility with high precision and professional looking results
- •HIGH SPEED STEEL: HSS planer blades allow you to cut through wood and other material at higher speeds with hardened sharpness, temperature protection and wear resistance for long term durability
- •DIMENSIONS: Length 13-1/8" x Width 1/2" x Thickness 1/16"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.