Shop All Jointers & Planers
Powertec
13 Inch HSS Replacement Planer Blades, 3PK
Mfr # 12828
Zoro # G412369075
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Overall Depth 0.67 in
- Width 1.58 in
- Shape Long strip
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powertec
- MFR # 12828
- Zoro # G412369075
- UPC # 736815000521
- Country of Origin Taiwan, Province of China
- Category Jointers & Planers
Dimensions
Overall Depth | 0.67 in |
Width | 1.58 in |
Length | 13.39 in |
Details
Material | High Speed Steel |
Shape | Long strip |
Color | Silver |
Description
Introducing the 13 Inch HSS Planer Blade 3pc Set by POWERTECThese wood cutting accessories are intended to serve as premium replacement blade knives for your planer.Each planer blade possesses impressively sharp, reversible dual cutting edges that produce high precision cutting action for a variety of woodworking applications.POWERTEC is a leading manufacturer of high quality wood work accessories, sanding discs and an assortment of OEM replacement parts.
- •INCLUDES: (3) Planer Blades 13" – Premium cutting tools for woodworking applications
- •PLANER BLADE REPLACEMENTS: Compatible with Ridgid AC20502 R4330 R4331
- •FEATURES: Blades possess machine locator holes for proper alignment, plus dual cutting edges with a reversible cutting profile that delivers project versatility with high precision and professional looking results
- •HIGH SPEED STEEL: HSS planer blades allow you to cut through wood and other material at higher speeds with hardened sharpness, temperature protection and wear resistance for long term durability
- •DIMENSIONS: Length 13-3/8" x Width 15/32" x Thickness 1/16"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Epoxy Gun, 300mLx300mL (GG469)
- KIPP Ball-End Thrust Screw W Head, Form:B Flat Ball, M08, L=20, Carbon Steel, Comp:Ball-Bearing Steel (K0380.20820)
- DIABLO Avanti Pro 12" 6 Tpi (PS1212AW)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (14546)
- BAILEIGH INDUSTRIAL Benchtop Jointer with Spiral Head, 110VAC (IJ-833)
- KRAFT TOOL Double End Grapevine Jointer, 1/2" x 5/8 (BL402)
- HULTAFORS TOOLS Ink Deep-hole Marker HIDHM R-Red (HIDHM R)
- BOSCH Planer, 6.5Ah, 11-1/8in.L, 6.3lb. (PL2632K)
- DEWALT 3-1/4" Portable Hand Planer (D26676)
- SUPERIOR STEEL 3-1/4" (82mm), Reversible Tungsten Carbide Planer Blades, PK 10 (PB1220C-10)
- MAKITA 4-3/8" Planer (1912B)
- Powertec Finishing Tools