13 In Planer Blades for DeWalt DW735, DW735X Planer, RPL Woodworking Planer Knives for DW7352, 3PK
Mfr # 128000
Zoro # G012369086
Key Features
- Overall Depth 0.43 in
- Material High Speed Steel
- Width 1.65 in
- Shape Long strip
- Length 12.72 in
Product Information
- Brand Powertec
- MFR # 128000
- Zoro # G012369086
- UPC # 736815000002
- Country of Origin Taiwan, Province of China
- Category Jointers & Planers
Dimensions
Overall Depth | 0.43 in |
Width | 1.65 in |
Length | 12.72 in |
Details
Material | High Speed Steel |
Shape | Long strip |
Color | Silver |
Description
Introducing the 13 Inch HSS Planer Blade 3pc Set by POWERTECThese wood cutting accessories are intended to serve as premium replacement blade knives for your planer.Each planer blade possesses impressively sharp, reversible dual cutting edges that produce high precision cutting action for a variety of woodworking applications.They also come equipped with machined locator holes that help you safely align the knives to the planer cutting head with minimum effort.POWERTEC is a leading manufacturer of high quality wood work accessories, sanding discs and an assortment of OEM replacement parts.
- •INCLUDES: (3) Planer Blades 13" – Premium cutting tools for woodworking applications
- •PLANER BLADE REPLACEMENTS: Compatible with DEWALT DW7352 DW735
- •FEATURES: Blades possess machine locator holes for proper alignment, plus dual cutting edges with a reversible cutting profile that delivers project versatility with high precision and professional looking results
- •HIGH SPEED STEEL: HSS planer blades allow you to cut through wood and other material at higher speeds with hardened sharpness, temperature protection and wear resistance for long term durability
- •DIMENSIONS: Length 13-1/8" x Width 7/8" x Thickness 1/16"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23319)
- SEGOMO TOOLS 6 Inch Electronic Digital Calipers: Inch, Fractions, Millimeter Conversion (DIGICAL6)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (74BH018Z)
- DIABLO 7/8"x17-1/2" Auger Bit (DAG3090)
- POWERMATIC Powermatic 8In. Parallelogram Jointer 2H (1610079)
- BOSCH Replacement HSS Blades, PK2 (PA1205)
- MAKITA 4-3/8" Curved Base Planer (1002BA)
- DELTA POWER EQUIPMENT PLANER KNIVES 12"" 2PK (22-547)
- POWERMATIC Model Ds-20, 2Hp, 1Ph, 230V Only (1791276)
- MAKITA 3-1/4" Planer with Case (KP0800K)
- BOSCH Planer, 6.5Ah, 11-1/8in.L, 6.3lb. (PL2632K)
- Powertec Finishing Tools