Shop All Jointers & Planers
Powertec
13 in. HSS Planer Blades Replacement for Ryobi AC8630 AP1301, 4PK
Mfr # 12826DD
Zoro # G112369160
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 1.34 in
- Material High Speed Steel
- Width 1.58 in
- Shape Long strip
- Length 13.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powertec
- MFR # 12826DD
- Zoro # G112369160
- UPC # 843441105008
- Country of Origin Taiwan, Province of China
- Category Jointers & Planers
Dimensions
Overall Depth | 1.34 in |
Width | 1.58 in |
Length | 13.62 in |
Details
Material | High Speed Steel |
Shape | Long strip |
Color | Silver |
Description
Introducing the 13 Inch HSS Planer Blade 4pc Set by POWERTECThese wood cutting accessories are intended to serve as premium replacement blade knives for your planer.Each planer blade possesses impressively sharp, producing high precision cutting action for a variety of woodworking applications.POWERTEC is a leading manufacturer of high quality wood work accessories, sanding discs and an assortment of OEM replacement parts.
- •INCLUDES: (4) Planer Blades 13" – Premium cutting tools for woodworking applications
- •PLANER BLADE REPLACEMENTS: Compatible with Ryobi AC8630 AP1301
- •FEATURES: Blades possess dual cutting edges with a reversible cutting profile that delivers project versatility with high precision and professional looking results
- •HIGH SPEED STEEL: HSS planer blades allow you to cut through wood and other material at higher speeds with hardened sharpness, temperature protection and wear resistance for long term durability
- •DIMENSIONS: Length 13-1/2" x Width 3/4" x Thickness 1/16"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 8.00mm (46482)
- ZORO SELECT Construction Reamer, 5/8 In., 6 In. L (12G353)
- DIABLO Driver Bit Range Of Torx Bits Delivers M (DT206P1)
- KD TOOLS Dead Blow Hammer 24 oz. (82241)
- HULTAFORS TOOLS Ink Deep-hole Marker HIDHM B-Black (HIDHM B)
- OLIVER MACHINERY 15 in. Planer with Helical Cutterhead 3HP 1Ph (10014.201)
- FREUD High Speed Steel Industrial Planer and J (C310)
- JET Jointer, Steel, 2 HP, 452 lb. (JWJ-8CS)
- JET J6-Kqc Quick Set 6In. Jointer Knife (Pj) (708801DX)
- JET Straight Knife Planer, JWP-15B, 15 (JWP-15B)
- MILWAUKEE TOOL M18 3-1/4" Planer (2623-20)
- Powertec Jointers & Planers