Shop All Jointers & Planers
Powertec
13 in. HSS Planer Blades Replacement for Ryobi AC8630 AP1301, 2PK
Mfr # 12826
Zoro # G012369154
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Overall Depth 0.67 in
- Color Silver
- Length 13.62 in
- Shape Long strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powertec
- MFR # 12826
- Zoro # G012369154
- UPC # 736815000491
- Country of Origin Taiwan, Province of China
- Category Jointers & Planers
Dimensions
Overall Depth | 0.67 in |
Length | 13.62 in |
Width | 1.58 in |
Details
Material | High Speed Steel |
Color | Silver |
Shape | Long strip |
Description
Introducing the 13 Inch HSS Planer Blade 4pc Set by POWERTECThese wood cutting accessories are intended to serve as premium replacement blade knives for your planer.Each planer blade possesses impressively sharp, producing high precision cutting action for a variety of woodworking applications.POWERTEC is a leading manufacturer of high quality wood work accessories, sanding discs and an assortment of OEM replacement parts.
- •INCLUDES: (2) Planer Blades 13" – Premium cutting tools for woodworking applications
- •PLANER BLADE REPLACEMENTS: Compatible with the Ryobi AC8630 AP1301
- •FEATURES: Blades possess dual cutting edges with a reversible cutting profile that delivers project versatility with high precision and professional looking results
- •HIGH SPEED STEEL: HSS planer blades allow you to cut through wood and other material at higher speeds with hardened sharpness, temperature protection and wear resistance for long term durability
- •DIMENSIONS: Length 13-1/2" x Width 3/4" x Thickness 1/16"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CST/BERGER Locator, Magnetic (19-550)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC 1/8 (46008)
- DRILL AMERICA m36x4 HSS Metric 4 Flute Taper Hand Tap (DWTT36X4)
- URREA 1/2" Drive 12-Point Socket 19MM (5419M)
- MILWAUKEE TOOL 2" Planer Blades 2PK (48-38-2005)
- JET Jointer, Steel, 2 HP, 456 lb. (JWJ-8HH)
- BOSCH Replacement HSS Blades, PK2 (PA1205)
- POWERMATIC Mobile Base for 60C, 60HH Jointers (2042376)
- POWERMATIC Model Dt45, 1Hp, 1Ph, 230V, Manual Clamp (1791304)
- JET Deluxe Jointer, 1HP 1PH 115/230V, (708466DXK)
- FREUD High Speed Steel Industrial Planer and J (C620)
- Powertec Jointers & Planers