13 in. HSS Planer Blades Replacement for Ryobi 6660664 290202-000 AP1300, 4PK
Mfr # 12806DD
Zoro # G512369135
Key Features
- Material High Speed Steel
- Overall Depth 1.34 in
- Shape Long strip
- Length 13.23 in
- Color Silver
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powertec
- MFR # 12806DD
- Zoro # G512369135
- UPC # 843441105039
- Country of Origin Taiwan, Province of China
- Category Jointers & Planers
Dimensions
Overall Depth | 1.34 in |
Length | 13.23 in |
Width | 1.58 in |
Details
Material | High Speed Steel |
Shape | Long strip |
Color | Silver |
Description
Introducing the 13 Inch HSS Planer Blade 4pc Set by POWERTEC. These wood cutting accessories are intended to serve as premium replacement blade knives for your planer. Each planer blade possesses impressively sharp, reversible dual cutting edges that produce high precision cutting action for a variety of woodworking applications. Premium Build Designed with a high speed steel construction that offers a combination of durability, along with wear and heat resistance. Whether you're a professional or hobbyist, HSS blades allow you to cut at higher speeds when compared to traditional alloys. This not only improves your cutting capabilities, but your efficiency and workflow. They also come equipped with machined locator holes that help you safely align the knives to the planer cutting head with minimum effort. Compatible with: Ryobi: 6660664 290202-000 AP1300 Blade Specifications Overall Size: 13' x 1/2 in. x 1/16 in. Length: 13' 332 mm Width: 1/2 in. 12 mm Thickness: 1/16 in. 1.5 mm Material: HSS POWERTEC is a leading manufacturer of high quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts.
- •INCLUDES: (4) Planer Blades 13" – Premium cutting tools for woodworking applications
- •PLANER BLADE REPLACEMENTS: Compatible with Ryobi 6660664 290202-000 AP1300
- •FEATURES: Blades possess machine locator holes for proper alignment, plus dual cutting edges with a reversible cutting profile that delivers project versatility with high precision and professional looking results
- •HIGH SPEED STEEL: HSS planer blades allow you to cut through wood and other material at higher speeds with hardened sharpness, temperature protection and wear resistance for long term durability
- •DIMENSIONS: Length 13" x Width 1/2" x Thickness 1/16"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.