Shop All Jointers & Planers
Powertec
13 in. HSS Planer Blades Replacement for Ridgid AC8630 TP1300 TP1301 TP1302, 4PK
Mfr # 12807DD
Zoro # G212369084
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 1.34 in
- Material High Speed Steel
- Shape Long strip
- Color Silver
- Length 13.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powertec
- MFR # 12807DD
- Zoro # G212369084
- UPC # 843441104995
- Country of Origin Taiwan, Province of China
- Category Jointers & Planers
Dimensions
Overall Depth | 1.34 in |
Length | 13.62 in |
Width | 1.58 in |
Details
Material | High Speed Steel |
Shape | Long strip |
Color | Silver |
Description
Introducing the 13 Inch HSS Planer Blade 4pc Set by POWERTECThese wood cutting accessories are intended to serve as premium replacement blade knives for your planer.Each planer blade possesses impressively sharp, producing high precision cutting action for a variety of woodworking applications.POWERTEC is a leading manufacturer of high quality wood work accessories, sanding discs and an assortment of OEM replacement parts.
- •INCLUDES: (4) Planer Blades 13" – Premium cutting tools for woodworking applications
- •PLANER BLADE REPLACEMENTS: Compatible with Ridgid AC8630 TP1300 TP1301 TP1302
- •FEATURES: Blades possess dual cutting edges with a reversible cutting profile that delivers project versatility with high precision and professional looking results
- •HIGH SPEED STEEL: HSS planer blades allow you to cut through wood and other material at higher speeds with hardened sharpness, temperature protection and wear resistance for long term durability
- •DIMENSIONS: Length 13-9/16" x Width 3/4" x Thickness 1/16"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Power Bit, SAE, 6" Bit L, PK5 (IWAF356B5)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 9/64 in Tip, 4 3/4 in L (54TL96)
- HUSKIE TOOLS Punch/Die Set, Oblong, 7/16 x 13/16 In (SHD-716X1316)
- BORA PORTAMATE Bora Dado Router Guide (542005)
- MAKITA 18V LXT® 3-1/4" Planer (XPK01Z)
- DEWALT 3-1/4" Planer Kit with 3/32" (2.5mm) Depth of Cut (DW680K)
- DEWALT 3-1/4" Portable Hand Planer (D26676)
- DEWALT 13 in. Three Knife, Two Speed Thickness Planer (DW735)
- TOLSEN 9 1/4 Planer 9 1/4 Planer, Color Box (42000)
- MAKITA Concrete Planer, Corded, 120V (PC5010CX1)
- JET Helical Head Benchtop Jointer (718600)
- Powertec Jointers & Planers