128390 6-1/8 in. HSS Hand Held Planer Blades Replacement for Makita 793013-5 1805B, 2PK
Mfr # 12839
Zoro # G612369219
Key Features
- Overall Depth 0.51 in
- Material High Speed Steel
- Shape Long strip
- Length 6.3 in
- Color Silver
Product Information
- Brand Powertec
- MFR # 12839
- Zoro # G612369219
- UPC # 843441103011
- Country of Origin Taiwan, Province of China
- Category Jointers & Planers
Dimensions
Overall Depth | 0.51 in |
Length | 6.3 in |
Width | 1.3 in |
Details
Material | High Speed Steel |
Shape | Long strip |
Color | Silver |
Description
Introducing the 6-1/8 Inch HSS Planer Blade 2pc Set by POWERTECThese wood cutting tools are intended to replace you old, worn out planer blade knives. Each planer blade possesses an impressively sharp, cutting edge that produces high precision cutting action.The blades are balanced to maintain precise tolerances and to reduce vibrations from the cutter head which ultimately impact the surface finish and machine wear for a variety of planing and woodworking applications.POWERTEC is a leading manufacturer of high quality wood work accessories, sanding discs and an assortment of OEM replacement parts.
- •INCLUDES: (2) Hand Held Planer Blades 6-1/8" – Premium cutting tools for woodworking applications
- •PLANER BLADE REPLACEMENTS: Compatible with Makita 793013-5 1805B
- •FEATURES: Each blade possesses a single cutting edge with a profile specially designed with close tolerance for smooth and fast planing action that consistently delivers high precision and professional looking results
- •HIGH SPEED STEEL: HSS planer blades allow you to cut through wood and other material at higher speeds with hardened sharpness, temperature protection and wear resistance for long term durability
- •DIMENSIONS: Length 6-1/8" x Width 1-1/4" x Thickness 1/8"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Japanese Carbon Brush Set Replaces Porter Cable N031652, 869659, 824216, PK 2 (R04)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK6, Project 90mm UP (CAT40-SK6-120U)
- SPEEDAIRE Tool Balancer, Tool 1-2 Lb, No Lock (5YAP1)
- IRWIN LD WRKSHOP VISE STND4.5"" (2026303)
- AMP U-300 Semi-Automatic Underpinner - Frame Joining - Wood Moulding (63004001)
- POWERMATIC Model 209, 5Hp, 1Ph, 230V (1791296)
- HULTAFORS TOOLS Ink Deep-hole Marker HIDHM R-Red (HIDHM R)
- MAKITA 18V LXT® 3-1/4" Planer (XPK01Z)
- MILWAUKEE TOOL 2" Planer Blades 2PK (48-38-2005)
- BOSCH Planer Blade, PK2 (PA1208)
- DEWALT 13 in. Three Knife, Two Speed Thickness Planer (DW735)
- Powertec Finishing Tools