12818 12-1/2 in. HSS Planer Blades Replacement, 2PK
Mfr # 128182
Zoro # G712369225
Key Features
- Material High Speed Steel
- Overall Depth 0.67 in
- Width 1.58 in
- Length 12.6 in
- Shape Long strip
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powertec
- MFR # 128182
- Zoro # G712369225
- UPC # 736815000408
- Country of Origin Taiwan, Province of China
- Category Jointers & Planers
Dimensions
Overall Depth | 0.67 in |
Width | 1.58 in |
Length | 12.6 in |
Details
Material | High Speed Steel |
Shape | Long strip |
Color | Silver |
Description
Introducing the 12-1/2 Inch HSS Planer Blade 2pc Set by POWERTECThese wood cutting accessories are intended to serve as premium replacement blade knives for your planer.Each planer blade possesses impressively sharp, reversible dual cutting edges that produce high precision cutting action for a variety of woodworking applications.POWERTEC is a leading manufacturer of high quality wood work accessories, sanding discs and an assortment of OEM replacement parts.POWERTEC 12818 12-1/2 in. HSS Planer Blades Replacement for Craftsman 23378 233780 23315, JET 708522 708813 JWP-12-4P JWP-12DX, Rockwell RK9018, Wilton 34463 99178
- •INCLUDES: (2) Planer Blades 12-1/2" – Premium cutting tools for woodworking applications
- •PLANER BLADE REPLACEMENTS: Compatible with Craftsman 23378 233780 23315 | JET 708522 708813 JWP-12-4P JWP-12DX | Rockwell RK9018 | Wilton 34463 99178
- •FEATURES: Blades possess dual cutting edges with a reversible cutting profile that delivers project versatility with high precision and professional looking results
- •HIGH SPEED STEEL: HSS planer blades allow you to cut through wood and other material at higher speeds with hardened sharpness, temperature protection and wear resistance for long term durability
- •DIMENSIONS: Length 12-1/2" x Width 23/32" x Thickness 1/8"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.