Shop All Jointers & Planers
Powertec
12810 12 in. HSS Planer Blades Replacement for Delta 22-547 22-540 TP300, 2PK
Mfr # 128100
Zoro # G612369103
product price: $27.05
/pk 2, $13.53/ea
$27.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 0.67 in
- Material High Speed Steel
- Color Silver
- Shape Long strip
- Width 1.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powertec
- MFR # 128100
- Zoro # G612369103
- UPC # 736815000293
- Country of Origin Taiwan, Province of China
- Category Jointers & Planers
Dimensions
Overall Depth | 0.67 in |
Width | 1.58 in |
Length | 12.56 in |
Details
Material | High Speed Steel |
Color | Silver |
Shape | Long strip |
Description
Introducing the 12-1/2 Inch HSS Planer Blade 2pc Set by POWERTECThese wood cutting accessories are intended to serve as premium replacement blade knives for your planer.Each planer blade possesses impressively sharp, reversible dual cutting edges that produce high precision cutting action for a variety of woodworking applications.POWERTEC is a leading manufacturer of high quality wood work accessories, sanding discs and an assortment of OEM replacement parts.
- •INCLUDES: (2) Planer Blades 12" – Premium cutting tools for woodworking applications
- •PLANER BLADE REPLACEMENTS: Compatible with Delta 22-547 22-540 TP300
- •FEATURES: Blades possess dual cutting edges with a reversible cutting profile that delivers project versatility with high precision and professional looking results
- •HIGH SPEED STEEL: HSS planer blades allow you to cut through wood and other material at higher speeds with hardened sharpness, temperature protection and wear resistance for long term durability
- •DIMENSIONS: Length 12-1/2" x Width 3/4" x Thickness 1/16"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.