Shop All Jointers & Planers
Powertec
12804 12 in. HSS Planer Blades RPL for Central Machinery 95082, Craftsman 21722 21780 217220, 2PK
Mfr # 128041
Zoro # G312369106
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 0.67 in
- Material High Speed Steel
- Color Silver
- Shape Long strip
- Length 12.21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powertec
- MFR # 128041
- Zoro # G312369106
- UPC # 736815000170
- Country of Origin Taiwan, Province of China
- Category Jointers & Planers
Dimensions
Overall Depth | 0.67 in |
Length | 12.21 in |
Width | 1.58 in |
Details
Material | High Speed Steel |
Color | Silver |
Shape | Long strip |
Description
Introducing the 12 Inch HSS Planer Blade 2pc Set by POWERTECThese wood cutting accessories are intended to serve as premium replacement blade knives for your planer.Each planer blade possesses impressively sharp, reversible dual cutting edges that produce high precision cutting action for a variety of woodworking applications.POWERTEC is a leading manufacturer of high quality wood work accessories, sanding discs and an assortment of OEM replacement parts.
- •INCLUDES: (2) Planer Blades 12" – Premium cutting tools for woodworking applications
- •PLANER BLADE REPLACEMENTS: Compatible with Central Machinery 95082 | Craftsman 21722 21780 217220
- •FEATURES: Blades possess machine locator holes for proper alignment, plus dual cutting edges with a reversible cutting profile that delivers project versatility with high precision and professional looking results
- •HIGH SPEED STEEL: HSS planer blades allow you to cut through wood and other material at higher speeds with hardened sharpness, temperature protection and wear resistance for long term durability
- •DIMENSIONS: Length 12-1/8" x Width 1/2" x Thickness 1/16"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m5x.5 Carbon Steel Hex Die (DWTSMH5X.5)
- WESTWARD Tool Pouch, Tool Pouch, Tan, Leather, 10 Pockets (13T127)
- STARRETT Electronic Micrometer, 3 to 4", 0.00005 Res (3732XFL-4)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-U (45791)
- OLIVER MACHINERY 8 in. Parallelogram Jointer with 4-sided Insert Helical Cutterhead 2HP 1Ph 220V only (4235.201)
- MILWAUKEE TOOL M12™ Brushless 2" Planer (2524-20)
- KRAFT TOOL Masonry Barbell Jointer (BL390)
- HULTAFORS TOOLS Ink Deep-hole Marker HIDHM R-Red (HIDHM R)
- OLIVER MACHINERY 16 in. Parallelogram Jointer with 4-sided Insert Helical Cutterhead 5HP 1Ph Baldor motor (4275C.101.4S)
- FREUD High Speed Steel Industrial Planer and J (C310)
- JET Helical Cutterhead Planer, JWP-15BHH, 15 (JWP-15BHH)
- Powertec Jointers & Planers