Shop All Jointers & Planers
Powertec
12803 12-1/2 inch Planer Blades Replacement Knives, 2PK
Mfr # 128035
Zoro # G012369093
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Overall Depth 0.67 in
- Color Silver
- Width 1.58 in
- Length 12.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powertec
- MFR # 128035
- Zoro # G012369093
- UPC # 736815000118
- Country of Origin China
- Category Jointers & Planers
Dimensions
Overall Depth | 0.67 in |
Width | 1.58 in |
Length | 12.68 in |
Details
Material | High Speed Steel |
Color | Silver |
Shape | Long strip |
Description
Introducing the 12-1/2 Inch HSS Planer Blade 2pc Set by POWERTECThese wood cutting accessories are intended to serve as premium replacement blade knives for your planer.Each planer blade possesses impressively sharp, reversible dual cutting edges that produce high precision cutting action for a variety of woodworking applications.POWERTEC is a leading manufacturer of high quality wood work accessories, sanding discs and an assortment of OEM replacement parts.
- •INCLUDES: (2) Planer Blades 12-1/2" – Premium cutting tools for woodworking applications
- •PLANER BLADE REPLACEMENTS: Compatible with DeWalt DW6655 DW680K, Makita 1100 731001-4 D17217 1900BW 1923B M101 N1900B N1900BW 731201-6 N1900
- •FEATURES: Blades possess machine locator holes for proper alignment, plus dual cutting edges with a reversible cutting profile that delivers project versatility with high precision and professional looking results
- •HIGH SPEED STEEL: HSS planer blades allow you to cut through wood and other material at higher speeds with hardened sharpness, temperature protection and wear resistance for long term durability
- •DIMENSIONS: Length 12-1/2" x Width 1/2" x Thickness 1/16"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN612-8-M16X1.5-AK-NI Indexing Plunger (612-8-M16X1.5-AK-NI)
- GEDORE Int. Circlip Pliers, Straight, 3/8"-1", Features: Precision Machined, Oil Hardened and Annealed (8000 J 1)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x4x6-1/2x0.06CR (C40045)
- ECLIPSE 10" Cable Cutter, Center Cut (200-006)
- POWERMATIC Jointer, Cast Iron, 2 HP (1610082)
- SUPERIOR STEEL 3-1/4" (82mm) 2pc Reversible Tungsten Carbide Planer Blades (PB1220C)
- FREUD High Speed Steel Industrial Planer and J (C441)
- KRAFT TOOL Grapevine Jointer w/Wood Handle, 1/2 (BL401)
- DEWALT 13 in. Three Knife, Two Speed Thickness Planer (DW735)
- BAILEIGH INDUSTRIAL Benchtop Jointer with Spiral Head, 110VAC (IJ-833)
- MAKITA Concrete Planer, Corded, 120V (PC5010CX1)
- Powertec Finishing Tools