Shop All Jointers & Planers
Powertec
12802DD 13 inch Planer Blades, 4PK
Mfr # 128020DD
Zoro # G412369167
product price: $40.05
/pk 4, $10.01/ea
$40.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Overall Depth 1.34 in
- Color Silver
- Length 13.19 in
- Shape Long strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powertec
- MFR # 128020DD
- Zoro # G412369167
- UPC # 843441105114
- Country of Origin Taiwan, Province of China
- Category Jointers & Planers
Dimensions
Overall Depth | 1.34 in |
Length | 13.19 in |
Width | 1.58 in |
Details
Material | High Speed Steel |
Color | Silver |
Shape | Long strip |
Description
Introducing the 13 Inch HSS Planer Blade Set by POWERTECThese wood cutting accessories are intended to serve as premium replacement blade knives for your planer.Each planer blade possesses impressively sharp, reversible dual cutting edges that produce high precision cutting action for a variety of woodworking applications.POWERTEC is a leading manufacturer of high quality wood work accessories, sanding discs and an assortment of OEM replacement parts.
- •INCLUDES: (4) Planer Blades 13" – Premium cutting tools for woodworking applications
- •PLANER BLADE REPLACEMENTS: Compatible with Craftsman 21743 | Delta 22-549 22-555 22-580 | Grizzly G0689 | POWERTEC PL1300 | Steel City 40100 40936
- •FEATURES: Blades possess machine locator holes for proper alignment, plus dual cutting edges with a reversible cutting profile that delivers project versatility with high precision and professional looking results
- •HIGH SPEED STEEL: HSS planer blades allow you to cut through wood and other material at higher speeds with hardened sharpness, temperature protection and wear resistance for long term durability
- •DIMENSIONS: Length 13-1/8" x Width 1/2" x Thickness 1/16"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.