12.5 In HSS Planer Blades for Porter Cable Planer PC305TP, 305TP, RPL Planer Knives for PC22562, 2PK
Mfr # 128036
Zoro # G612369110
Key Features
- Material High Speed Steel
- Overall Depth 1 in
- Shape Long strip
- Width 2 in
- Length 13 in
Product Information
- Brand Powertec
- MFR # 128036
- Zoro # G612369110
- UPC # 736815000125
- Country of Origin China
- Category Jointers & Planers
Dimensions
Overall Depth | 1 in |
Width | 2 in |
Length | 13 in |
Details
Material | High Speed Steel |
Shape | Long strip |
Color | Silver |
Description
Introducing the 12-1/2 Inch HSS Planer Blade Set by POWERTECPOWERTEC High Speed Steel HSS Knives are made of premium High Speed Steel HSS with performance that meets or exceeds OEM product.The manufacturing process started with premium HSS material, followed by strictly professional machining and quality control that ensure extreme sharpness, precision, balancing, and tight tolerance in every piece of in.POWERTEC HSS Knife in. product.The final Heat Treatment enhances the hardness and durability. in.POWERTEC High Speed Steel HSS Knives in. stay sharp and last longer than conventional product.POWERTEC is a leading manufacturer of high quality wood work accessories, sanding discs and an assortment of OEM replacement parts.POWERTEC 128036 12.5 Inch HSS Planer Blades for Porter Cable Planer PC305TP, 305TP, 12-1/2 in. Replacement Planer Knives for PC22562
- •Includes: (2) premium replacement 12. 5" Planer blades 12-1/2" X 1/2" X 1/16"
- •COMPATIBILITY: Compatible with Porter Cable Surface Planer 305TP and PC305TP
- •Features: reversible steel blades with sharp precision dual cutting edges
- •Function: new, high quality replacement blades that can serve as an extra set of Planer knives for your 12. 5" thickness planers and woodworking power tools
- •Quality build: premium high speed steel (HSS) cutting tools designed for durability and optimal cutting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Super Combo Wrench, 12 pt., 27mm (1227MSC)
- DEWALT Replacement Return Spring Kit for Cordless Framer (DCN6901)
- VERMONT GAGE Taperlock Thread Plug Gage, M8x1.25 Size (302120510)
- KRAFT TOOL Cement Finish Trowel, 22x5", Wood Handle (CF550C)
- KRAFT TOOL Double End Grapevine Jointer, 5/8" x 3/4 (BL403)
- TOLSEN 9 1/4 Planer 9 1/4 Planer, Color Box (42000)
- BOSCH Planer, 6.5Ah, 11-1/8in.L, 6.3lb. (PL2632K)
- MAKITA 6-3/4" Planer (1806B)
- TORO Battery L135 60V 2.5Ah (88625)
- POWERMATIC Jointer, Cast Iron, 2 HP (1610082)
- OLIVER MACHINERY 16 in. Parallelogram Jointer with 4-sided Insert Helical Cutterhead 5HP 1Ph Baldor motor (4275C.101.4S)
- Powertec Finishing Tools