120 Grit, 6 Inch 6 Hole Hook and Loop Sanding Discs for Random Orbital Sander, 100PK
Mfr # 45212G-50-P2
Zoro # G612369288
Key Features
- Width 6 in
- Color Gold
- Length 6 in
- Overall Depth 4 in
- Material Aluminum Oxide
Product Information
- Brand Powertec
- MFR # 45212G-50-P2
- Zoro # G612369288
- UPC # 843441111610
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Width | 6 in |
Length | 6 in |
Overall Depth | 4 in |
Details
Color | Gold |
Material | Aluminum Oxide |
Shape | Round |
Description
Introducing the 6-Inch Hook and Loop Sanding Disc by POWERTEC. This 100 pack of premium quality sanding disc was designed to provide you with a highly durable, fast cutting option that delivers consistent results for an assortment of woodworking, automotive and industrial sanding applications. Although it's ideal for wood, this sanding disc also provides exceptional results on metal surfaces that would clog most other abrasives. They in.re crafted with aluminum oxide sandpaper, flaunting a ton of heavy duty features that are sure to maximize your work efficiency, while providing you with optimized sanding results. Medium 120 grit sandpaper that delivers smooth, polished finished surfaces. 6 Hole design for consistent dust extraction, ultimately increasing project productivity. Anti-clogging gold stearate coating that non-loading and offers enhanced durability. Hook and Loop design offers quick and easy removal and replacement. Resin on resin bond delivers outstanding grain support. 6 inch disc are compatible with most 6 in. random orbit sanders. Package Specifications Quantity: 100 Pack Type: Hook n Loop Disc Size: 6 in. Color: Gold Grain: AO Grit: 120 POWERTEC is a leading manufacturer of high quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts.
- •INCLUDES: (100pc) 6 Inch Sanding Discs Hook and Loop (Gold)
- •PREMIUM QUALITY: Aluminum oxide grain construction offers optimal durability with faster cutting action and long lasting results
- •HOOK AND LOOP: Backing allows for you to make quick and easy changes or adjustments, while expanding the long-term health of your sanding disk
- •SANDING GRIT: 120 grit sandpaper is medium grade and commonly used for woodworking applications requiring smooth, finished surfaces
- •FEATURES: 6 pre-punched holes designed for uniform - high precision sanding, exceptional golden stearate coating with anti-clogging and non-loading properties, plus a sanding abrasive that is moisture and heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 400 Grit Premium Wet & Dry Sandpaper 4-1/2 in. x 11 in. Sheet 20 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0400-HLx20)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1-1/4, AO, 46G, PK5 (66252940863)
- OSBORN Flue Brush, Round Wire, Double Spiral, 2" (0005106700)
- PFERD Sanding Belt, 1/4" W, 24" L, Surface Conditioning, Aluminum Oxide, Coarse, Polivlies (43553)
- POWERTEC 5 in. x 8 Holes, A/O Hook & Loop Sanding Disc, 80, 100, 120, 150, 220, Assorted Grits, Gold, 50PK (44000XG-50)
- 3M BRISTLE DISC HOLDER 3" HOOK IT 923 (3M04132)
- MERIT Surface Conditioning Disc, 4In, 50G, Coarse (05539512515)
- MERIT Surface Conditioning Disc, 4In, 80G, Medium (05539512514)
- 3M Hook-and-Loop Disc BU Pad, 7D (60440179541)
- CONTINENTAL ABRASIVES 5" 800 Grit Zirconia Purple Film Hook & Loop Disc 5 Hole (SD-50HP5800)
- DYNABRADE HookandLoopDisc, 5", N/V320G, PK50 (91551)
- Powertec Hook & Loop Sanding Discs