Shop All Jointers & Planers
Powertec
12 in. HSS Planer Blades Replacement for Makita 2012 2012NB 793346-8, 4PK
Mfr # 128320DD
Zoro # G712369195
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Overall Depth 0.16 in
- Shape Long strip
- Color Silver
- Length 2.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powertec
- MFR # 128320DD
- Zoro # G712369195
- UPC # 736815005311
- Country of Origin China
- Category Jointers & Planers
Dimensions
Overall Depth | 0.16 in |
Length | 2.17 in |
Width | 15.75 in |
Details
Material | High Speed Steel |
Shape | Long strip |
Color | Silver |
Description
Introducing the 12 Inch HSS Planer Blade 4pc Set by POWERTECThese wood cutting accessories are intended to serve as premium replacement blade knives for your planer.Each planer blade possesses impressively sharp, producing high precision cutting action for a variety of woodworking applications.POWERTEC is a leading manufacturer of high quality wood work accessories, sanding discs and an assortment of OEM replacement parts.
- •INCLUDES: (4) Planer Blades 12" – Premium cutting tools for woodworking applications
- •PLANER BLADE REPLACEMENTS: Compatible with Makita 2012 2012NB 793346-8
- •FEATURES: Blades possess dual cutting edges with a reversible cutting profile that delivers project versatility with high precision and professional looking results
- •HIGH SPEED STEEL: HSS planer blades allow you to cut through wood and other material at higher speeds with hardened sharpness, temperature protection and wear resistance for long term durability
- •DIMENSIONS: Length 12" x Width 5/16" x Thickness 1/16"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Mini Hand Scoop, 16 oz, White (63005)
- PROTO Velocity Top Chest, 8 Drawer, Red/Gray, Steel, 55 in W x 22-1/2 in D x 28 in H (JSTV5528CD08RG)
- WALTER Walter Titex - Long twist drill (A1511-13)
- BOSCH Cordless Drill/Driver, 3/8", 1,300 RPM (PS31N)
- JET Helical Cutterhead Planer, JWP-15BHH, 15 (JWP-15BHH)
- HULTAFORS TOOLS Ink Deep-hole Marker HIDHM R-Red (HIDHM R)
- BOSCH 12V Brushless Planer (GHO12V-08N)
- TORO Battery L135 60V 2.5Ah (88625)
- KRAFT TOOL Double End Grapevine Jointer, 1/2" x 5/8 (BL402)
- JET Bench Oscillating Sander, 7.5 A (708404)
- KRAFT TOOL Grapevine Jointer w/Wood Handle, 1/2 (BL401)
- Powertec Jointers & Planers