12 in. HSS Planer Blades Replacement for Delta 22-547 22-540 TP300, 2PK
Mfr # 12810
Zoro # G412369068
Key Features
- Material High Speed Steel
- Overall Depth 0.67 in
- Width 1.58 in
- Color Silver
- Shape Long strip
Product Information
- Brand Powertec
- MFR # 12810
- Zoro # G412369068
- UPC # 736815128126
- Country of Origin Taiwan, Province of China
- Category Jointers & Planers
Dimensions
Overall Depth | 0.67 in |
Width | 1.58 in |
Length | 12.56 in |
Details
Material | High Speed Steel |
Color | Silver |
Shape | Long strip |
Description
Introducing the 12-1/2 Inch HSS Planer Blade 2pc Set by POWERTEC.These wood cutting accessories are intended to serve as premium replacement blade knives for your planer. Each planer blade possesses impressively sharp, producing high precision cutting action for a variety of woodworking applications.Premium BuildDesigned with a high speed steel construction that offers a combination of durability, along with wear and heat resistance. Whether you're a professional or hobbyist, HSS blades allow you to cut at higher speeds when compared to traditional alloys. This not only improves your cutting capabilities, but your efficiency and workflow. They also come equipped with machined locator holes that help you safely align the knives to the planer cutting head with minimum effort.Compatible withDelta 22-540Blade Specifications Length 12-1/2 in. x Width 3/4 in. x Thickness 1/16 in.Material: HSSPOWERTEC is a leading manufacturer of high quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts.
- •INCLUDES: (2) Planer Blades 12" – Premium cutting tools for woodworking applications
- •PLANER BLADE REPLACEMENTS: Compatible with Delta 22-547 22-540 TP300
- •FEATURES: Blades possess dual cutting edges with a reversible cutting profile that delivers project versatility with high precision and professional looking results
- •HIGH SPEED STEEL: HSS planer blades allow you to cut through wood and other material at higher speeds with hardened sharpness, temperature protection and wear resistance for long term durability
- •DIMENSIONS: Length 12-1/2" x Width 3/4" x Thickness 1/16"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Screwdriver Handle Pry Bar, 12in L, Steel (40110)
- IRWIN Nutsetter Set, Steel, PK4 (IWAF242-4)
- HHIP Pro-Series Accu-Torque Vise Speed Handle For 3/4 in. Hex Hub (3906-0202)
- BON TOOL Bon 15-194 Drywall Board Carrier, 29" (15-194)
- MAKITA Concrete Planer, Corded, 120V (PC5010CX1)
- POWERMATIC Jointer, Cast Iron, 2 HP (1610082)
- METABO CUTTING BLADE - PLANERS (630282000)
- AMP U-400 Semi-Automation Underpinner - Frame Joining - Wood Moulding (63004002)
- FREUD High Speed Steel Industrial Planer and J (C310)
- AMP U-300 Semi-Automatic Underpinner - Frame Joining - Wood Moulding (63004001)
- JET J6-Kqc Quick Set 6In. Jointer Knife (Pj) (708801DX)
- Powertec Finishing Tools