12 In HSS Planer Blades for Central Machinery Planer 95082, 2PK
Mfr # 12804-2
Zoro # G312369083
Key Features
- Overall Depth 0.67 in
- Material High Speed Steel
- Length 12.21 in
- Shape Long strip
- Color Silver
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powertec
- MFR # 12804-2
- Zoro # G312369083
- UPC # 736815280428
- Country of Origin Taiwan, Province of China
- Category Jointers & Planers
Dimensions
Overall Depth | 0.67 in |
Length | 12.21 in |
Width | 1.58 in |
Details
Material | High Speed Steel |
Shape | Long strip |
Color | Silver |
Description
Introducing the 12-Inch HSS Planer Knives 2 knives by POWERTEC. These heat treated double sided replacement 12 inch planer knives are made to exceed the OEM product. The innovative manufacturing process begins with the usage of high speed steel HSS. The blade in.s high grade construction provides it with a hardness that is temperature resistant, while offering high wear resistance and anti-corrosive properties. Strict professional machining and quality control ensure superior sharpness, long lasting durability and precision cutting. Double Sided to Last Twice As Long Our planer knives feature a dual-sided double edge blade designed to provide you with sustained planing on each side, before turning them over to the other side. Ultimately, this will help save you both time and money while delivering professional looking results for your woodworking projects. Specs Material: Premium High Speed Steel HSS from Europe Size: 12-1/8 in. x 1/2 in. x 1/16 in. Cutting Edges: 2 Blades Per Set: 2 Package: POWERTEC Reusable / Storage Case Packaging Product Compatibility These replacement blades can be used exclusively for Central Machinery 95082 Thickness Planer.
- •INCLUDES: (2) Premium Replacement 12" Planer Blades 12-1/8" x 1/2" x 1/16"
- •COMPATIBILITY: Compatible with Harbor Freight Central Machinery Surface Planer 95082
- •FEATURES: Reversible steel blades with sharp precision dual cutting edges
- •FUNCTION: New, high quality replacement blades that can serve as an extra set of planer knives for your 12" thickness planers and woodworking power tools
- •QUALITY BUILD: Premium high speed steel (HSS) cutting tools designed for durability and optimal cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.