Shop All Jointers & Planers
Powertec
12-1/2 inch Planer Blades Replacement Knives for PL1250, PL1251, PL1252, 2PK
Mfr # 128039
Zoro # G212369091
product price: $22.05
/pk 2, $11.03/ea
$22.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 0.67 in
- Material High Speed Steel
- Length 12.68 in
- Width 1.58 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powertec
- MFR # 128039
- Zoro # G212369091
- UPC # 736815000156
- Country of Origin China
- Category Jointers & Planers
Dimensions
Overall Depth | 0.67 in |
Length | 12.68 in |
Width | 1.58 in |
Details
Material | High Speed Steel |
Color | Silver |
Shape | Long strip |
Description
Introducing the 12-1/2 Inch HSS Planer Blade 2pc Set by POWERTECThese wood cutting accessories are intended to serve as premium replacement blade knives for your planer.Each planer blade possesses impressively sharp, reversible dual cutting edges that produce high precision cutting action for a variety of woodworking applications.POWERTEC is a leading manufacturer of high quality wood work accessories, sanding discs and an assortment of OEM replacement parts.
- •Includes: (2) premium replacement 12. 5" Planer blades 12-1/2" X 1/2" X 1/16"
- •Compatibility: use with the POWERTEC surface Planer Pl1250, Pl1251 and Pl1252
- •Features: reversible steel blades with sharp precision dual cutting edges
- •Function: new, high quality replacement blades that can serve as an extra set of Planer knives for your 12. 5" thickness planers and woodworking power tools
- •Quality build: premium high speed steel (HSS) cutting tools designed for durability and optimal cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.