Shop All Jointers & Planers
Powertec
12-1/2 inch Planer Blades Replacement Knives, 4PK
Mfr # 12803DD
Zoro # G812369149
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Overall Depth 1.34 in
- Width 1.58 in
- Shape Long strip
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powertec
- MFR # 12803DD
- Zoro # G812369149
- UPC # 843441119746
- Country of Origin Taiwan, Province of China
- Category Jointers & Planers
Dimensions
Overall Depth | 1.34 in |
Width | 1.58 in |
Length | 12.68 in |
Details
Material | High Speed Steel |
Shape | Long strip |
Color | Silver |
Description
Introducing the 12-1/2 Inch HSS Planer Blade 4pc Set by POWERTECThese wood cutting accessories are intended to serve as premium replacement blade knives for your planer.Each planer blade possesses impressively sharp, reversible dual cutting edges that produce high precision cutting action for a variety of woodworking applications.POWERTEC is a leading manufacturer of high quality wood work accessories, sanding discs and an assortment of OEM replacement parts.
- •INCLUDES: (4) Premium Replacement 12.5" Planer Blades 12-1/2" x 1/2" x 1/16"
- •COMPATIBILITY: Compatible with Craftsman Surface Planer 351.21758, 351.27523, 21758, 217581, CMEW320
- •FEATURES: Reversible steel blades with sharp precision dual cutting edges
- •FUNCTION: New, high quality replacement blades that can serve as an extra set of planer knives for your 12.5" thickness planers and woodworking power tools
- •QUALITY BUILD: Premium high speed steel (HSS) cutting tools designed for durability and optimal cutting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Everybit Tech Rescue Kit, 46-Piece with Case (28301)
- YG-1 TOOL CO Super Hss(T15) Throw Away Drill Insert Tin-Coated (S06119)
- VEGA Hex 9/64 Power Bit x 2-3/4 (170H0964A)
- TEKTON 48 mm Combination Wrench (WCB24048)
- JET Bench Oscillating Sander, 7.5 A (708404)
- SUPERIOR STEEL 3-1/4" (82mm) 2pc Reversible Tungsten Carbide Planer Blades (PB1220C)
- HULTAFORS TOOLS Pry Bar Aluminum, with Pinch Point-59 (A 1500 SB)
- DEWALT 3-1/4" Portable Hand Planer Kit (D26677K)
- SKIL Planer, 6.5 A, Size 3 1/4 (PL201201)
- MILWAUKEE TOOL M12™ Brushless 2" Planer (2524-20)
- OLIVER MACHINERY 16 in. Parallelogram Jointer with 4-sided Insert Helical Cutterhead 5HP 1Ph Baldor motor (4275C.101.4S)
- Powertec Finishing Tools