12-1/2 Inch Planer Blades for DeWalt DW734 Planer, RPL Woodworking Planer Knives for DW7342, 3PK
Mfr # 128010
Zoro # G712369119
Key Features
- Overall Depth 0.43 in
- Material High Speed Steel
- Length 12.72 in
- Width 1.65 in
- Color Silver
Product Information
- Brand Powertec
- MFR # 128010
- Zoro # G712369119
- UPC # 736815000019
- Country of Origin Taiwan, Province of China
- Category Jointers & Planers
Dimensions
Overall Depth | 0.43 in |
Length | 12.72 in |
Width | 1.65 in |
Details
Material | High Speed Steel |
Color | Silver |
Shape | Long strip |
Description
Introducing the 12-1/2 Inch HSS Planer Blade 3pc Set by POWERTECThese wood cutting accessories are intended to serve as premium replacement blade knives for your planer.Each planer blade possesses impressively sharp, reversible dual cutting edges that produce high precision cutting action for a variety of woodworking applications.They also come equipped with machined locator holes that help you safely align the knives to the planer cutting head with minimum effort.POWERTEC is a leading manufacturer of high quality wood work accessories, sanding discs and an assortment of OEM replacement parts.
- •INCLUDES: (3) Planer Blades 12-1/2" – Premium cutting tools for woodworking applications
- •PLANER BLADE REPLACEMENTS: Compatible with DEWALT DW7342 DW734
- •FEATURES: Blades possess machine locator holes for proper alignment, plus dual cutting edges with a reversible cutting profile that delivers project versatility with high precision and professional looking results
- •HIGH SPEED STEEL: HSS planer blades allow you to cut through wood and other material at higher speeds with hardened sharpness, temperature protection and wear resistance for long term durability
- •DIMENSIONS: Length 12-9/16" x Width 7/8" x Thickness 1/16"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Spud Wrench 1-1/16 Nominal Opening for Heavy Nut (3211)
- DIABLO Auger Bit Provides Max Performance, PK3 (DAG1900-S3)
- WILLIAMS Williams Box Wrench, 12 pt., 3/8" x 7/16" (8723)
- HUBBELL WIRING DEVICE-KELLEMS SLACK PULL GRIP SGL EYE, 2.5-3.0" ROD (03310009)
- POWERMATIC Model Ds-20, 3Hp, 3Ph, 230V/460V (Wired (1791264)
- MILWAUKEE TOOL M12™ Brushless 2" Planer (2524-20)
- TORO Battery L135 60V 2.5Ah (88625)
- FREUD High Speed Steel Industrial Planer and J (C460)
- MILWAUKEE TOOL Planer and Battery (2524-20, 48-11-2440)
- JET Helical Cutterhead Planer, JWP-15BHH, 15 (JWP-15BHH)
- POWERMATIC Model Ds-20, 2Hp, 1Ph, 230V Only (1791276)
- Powertec Jointers & Planers