Shop All Jointers & Planers
Powertec
12-1/2 Inch Planer Blades for DeWalt DW733 Planer, RPL Woodworking Planer Knives for DW7332, 6PK
Mfr # 12809-P3
Zoro # G912369100
product price: $83.09
/pk 6, $13.85/ea
Free Shipping & Returns
$83.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Overall Depth 2.01 in
- Width 1.58 in
- Color Silver
- Length 12.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powertec
- MFR # 12809-P3
- Zoro # G912369100
- UPC # 843441125570
- Country of Origin Taiwan, Province of China
- Category Jointers & Planers
Dimensions
Overall Depth | 2.01 in |
Width | 1.58 in |
Length | 12.68 in |
Details
Material | High Speed Steel |
Color | Silver |
Shape | Long strip |
Description
Introducing the 12-1/2 Inch HSS Planer Blade 2pc Set by POWERTECThese wood cutting accessories are intended to serve as premium replacement blade knives for your planer.Each planer blade possesses impressively sharp, producing high precision cutting action for a variety of woodworking applications.POWERTEC is a leading manufacturer of high quality wood work accessories, sanding discs and an assortment of OEM replacement parts.
- •INCLUDES: (6) Planer Blades 12-1/2" – Premium cutting tools for woodworking applications
- •FEATURES: Each blade possesses a single cutting edge with a profile specially designed with close tolerance for smooth and fast planing action that consistently delivers high precision and professional looking results
- •HIGH SPEED STEEL: HSS planer blades allow you to cut through wood and other material at higher speeds with hardened sharpness, temperature protection and wear resistance for long term durability
- •DIMENSIONS: Length 12-5/8" x Width 1-1/16" x Thickness 1/8"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.