12-1/2 Inch Planer Blades for DeWalt DW733 Planer, RPL Woodworking Planer Knives for DW7332, 4PK
Mfr # 12809DD
Zoro # G812369057
Key Features
- Material High Speed Steel
- Overall Depth 1.34 in
- Color Silver
- Shape Long strip
- Width 1.58 in
Product Information
- Brand Powertec
- MFR # 12809DD
- Zoro # G812369057
- UPC # 843441105022
- Country of Origin Taiwan, Province of China
- Category Jointers & Planers
Dimensions
Overall Depth | 1.34 in |
Width | 1.58 in |
Length | 12.68 in |
Details
Material | High Speed Steel |
Color | Silver |
Shape | Long strip |
Description
Introducing the 12-1/2 Inch HSS Planer Blade 4pc Set by POWERTEC. These wood cutting accessories are intended to serve as premium replacement blade knives for your planer. Each planer blade possesses impressively sharp, producing high precision cutting action for a variety of woodworking applications. Premium Build Designed with a high speed steel construction that offers a combination of durability, along with wear and heat resistance. Whether you're a professional or hobbyist, HSS blades allow you to cut at higher speeds when compared to traditional alloys. This not only improves your cutting capabilities, but your efficiency and workflow. They also come equipped with machined locator holes that help you safely align the knives to the planer cutting head with minimum effort. Compatible With DeWalt: DW7332 DW733 Blade Specifications Overall Size: 12-5/8 in. x 1-1/16 in. x 1/8 in. Length: 12-5/8 in. 320 mm Width: 1-1/16 in. 27 mm Thickness: 1/8 in. 3.1 mm Material: HSS POWERTEC is a leading manufacturer of high quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts.
- •INCLUDES: (4) Planer Blades 12-1/2" – Premium cutting tools for woodworking applications
- •PLANER BLADE REPLACEMENTS: Compatible with DeWalt DW7332 DW733
- •FEATURES: Each blade possesses a single cutting edge with a profile specially designed with close tolerance for smooth and fast planing action that consistently delivers high precision and professional looking results
- •HIGH SPEED STEEL: HSS planer blades allow you to cut through wood and other material at higher speeds with hardened sharpness, temperature protection and wear resistance for long term durability
- •DIMENSIONS: Length 12-5/8" x Width 1-1/16" x Thickness 1/8"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Rotary Tool Accessory Kit, 8 pieces (735-01)
- KIPP Hook Clamp D=20, Form:B Carbon Steel (K0012.108)
- HOUGEN 2 in. X 4 in. Copperhead Carbide Annular Cutter (4-18264)
- HOUGEN 11/32 in. RotaCut Hole Cutter (11106)
- MAKITA 15-5/8" Planer Blade, 2/pk (793019-3)
- MAKITA 6-3/4" Planer (1806B)
- FREUD High Speed Steel Industrial Planer and J (C441)
- BOSCH Replacement HSS Blades, PK2 (PA1205)
- MILWAUKEE TOOL M12™ Brushless 2" Planer (2524-20)
- FREUD High Speed Steel Industrial Planer and J (C610)
- SUPERIOR STEEL 3-1/4" (82mm) Resharpenable High-Speed Steel Planer Blades, PK 2 (PB1200)
- Powertec Finishing Tools