Shop All Jointers & Planers
Powertec
12-1/2 Inch Planer Blades for DeWalt DW733 Planer, RPL Woodworking Planer Knives for DW7332, 2PK
Mfr # 128090
Zoro # G812369088
$34.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Overall Depth 0.67 in
- Shape Long strip
- Length 12.68 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powertec
- MFR # 128090
- Zoro # G812369088
- UPC # 736815000286
- Country of Origin Taiwan, Province of China
- Category Jointers & Planers
Dimensions
Overall Depth | 0.67 in |
Length | 12.68 in |
Width | 1.58 in |
Details
Material | High Speed Steel |
Shape | Long strip |
Color | Silver |
Description
Introducing the 12-1/2 Inch HSS Planer Blade 2pc Set by POWERTECThese wood cutting accessories are intended to serve as premium replacement blade knives for your planer.Each planer blade possesses impressively sharp, producing high precision cutting action for a variety of woodworking applications.POWERTEC is a leading manufacturer of high quality wood work accessories, sanding discs and an assortment of OEM replacement parts.
- •INCLUDES: (2) Planer Blades 12-1/2" – Premium cutting tools for woodworking applications
- •PLANER BLADE REPLACEMENTS: Compatible with DeWalt DW7332 DW733
- •FEATURES: Each blade possesses a single cutting edge with a profile specially designed with close tolerance for smooth and fast planing action that consistently delivers high precision and professional looking results
- •HIGH SPEED STEEL: HSS planer blades allow you to cut through wood and other material at higher speeds with hardened sharpness, temperature protection and wear resistance for long term durability
- •DIMENSIONS: Length 12-5/8" x Width 1-1/16" x Thickness 1/8"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Rebar Cutter Drill Bit (Head Only) 7/8x4 (E-12538)
- TEKTON 3/8 Inch Drive x 13/16 Inch Deep 12-Point Impact Socket (SID13221)
- CAPRI TOOLS 1/4 in. Drive 12-Point Shallow and Deep Socket Set, SAE, 3/16 to 9/16 in., SAE, 20-Piece (CP16101-20SSD)
- STURTEVANT RICHMONT Micrometer Adjustable Torque Wrench (3 SDR 200I MG)
- DEWALT 12-1/2" Disposable, Reversible Planer Knives (DW7342)
- DEWALT 20V MAX* XR(R) Brushless Cordless Planer (Tool Only) (DCP580B)
- MILWAUKEE TOOL 2" Planer Blades 2PK (48-38-2005)
- POWERMATIC Model 209, 5Hp, 1Ph, 230V (1791296)
- BOSCH Planer, 6.5Ah, 11-1/8in.L, 6.3lb. (PL2632K)
- JET Jointer, Steel, 2 HP, 456 lb. (JWJ-8HH)
- MAKITA 18V LXT® Plate Joiner (XJP03Z)
- Powertec Jointers & Planers