111 in. x 1/2 in. x 14 TPI Bi-Metal Band Saw Blade, 10PK
Mfr # 13380-P10
Zoro # G312369076
Key Features
- Primary Saw Application Aluminum, copper, lead and other soft metal
- Length 111 in
- Width 1/2 in
- Teeth per Inch 14
- Thickness 0.025 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powertec
- MFR # 13380-P10
- Zoro # G312369076
- UPC # 843441117803
- Country of Origin China
- Category Band Saw Blades
Dimensions
Length | 111 in |
Width | 1/2 in |
Details
Primary Saw Application | Aluminum, copper, lead and other soft metal |
Teeth per Inch | 14 |
Thickness | 0.025 in |
Material | Bi-Metal |
For Use With | Rikon |
Color | Silver |
Description
Introducing the Bi-Metal Bandsaw Blade by POWERTEC This premium bandsaw cutting blade was specifically designed to tackle soft/ non-ferrous metals and nickel-based alloys. However, it's also sharp and diverse enough to handle some hard plastics and most wood-based projects. The blades teeth were constructed with a triple-tempered high speed cobalt steel M42 and possess an alloy steel backing strip for fatigue resistance. Ultimately, this blade offers high precision accuracy with long-term durability. Features Good for cuts in solid, structural, and tubular shapes. Compatible with any bandsaw using 111 inch blades. Raker set helps clear chips for reduced clogging, and optimal workflow, and a smoother finish. Professionally engineered welding point for optimal cutting performance. Possesses a fixed teeth profile of 14TPI - perfect for metal shaped items or tubes with a small diameter profile. PERFECT FITS. Rikon 14 inch band saw 10-324TG, 10-326, 10-326DVR POWERTEC is a leading manufacturer of high-quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts.
- •INCLUDES: (10) Bi-Metal Band Saw Blade, 111" x 1/2" x 14 TPI
- •FUNCTION: A premium bandsaw blade designed specifically for cutting non-ferrous metal (also known as soft metal), including aluminum, copper, lead, zinc and tin
- •FEATURES: 14 TPI (teeth per inch) Raker Set teeth arrangement, all teeth arranged evenly for better cutting performance
- •SPCIFICATIONS: Made out of triple-tempered high speed M42 cobalt steel - 111 inches long, 1/2 inch wide (111 x 1/2 bandsaw blade) with 0.025 thickness
- •COMPATIBLE: With all bandsaws using 111 x 1/2 inch blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Chain Pipe Wrench, 69 cm Overall Length (70243)
- JOHNSON LEVEL & TOOL Line/Surface Level (555)
- KLEIN TOOLS Cable Splicer's Knife, 6-1/2-Inch (44200)
- KRAFT TOOL Fresno Trowel, Tooth Thread, 24"x5" (CC820)
- POWERTEC 93 in. x 3/4 in. x 10/14 TPI Bi-Metal Band Saw Blade, Package May Vary (13280)
- POWERTEC 67-1/2 in. x 1/2 in. x 14 TPI Bi-Metal Band Saw Blade, for Rikon 10 in. Band Saw, Package May Vary (13360)
- LENOX Band Saw Blade, 8 ft. 8-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1819430)
- STARRETT Band Saw Blade, 10 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-10)
- BOSCH x 1/2 x24TPI Metal BSB, 64-1/2 in L, 1/2" W, 24 TPI (BS6412-24M)
- SUPERCUT 180-inch x 1.25-inch x 0.042 x 4-6 TPI Premium Bimetal Blade (203196)
- STARRETT Band Saw Blade, 10 ft. 9" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-10-09)
- Powertec Band Saw Blades