105 Inch x 1/2 Inch x 3 TPI Bandsaw Blades for Woodworking
Mfr # 13203V
Zoro # G712369218
Key Features
- Primary Saw Application Hard and soft woods, plastic, and non-ferrous metals
- Length 105 in
- Width 1/2 in
- Teeth per Inch 3
- Thickness 0.025 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powertec
- MFR # 13203V
- Zoro # G712369218
- UPC # 843441115809
- Country of Origin Taiwan, Province of China
- Category Band Saw Blades
Dimensions
Length | 105 in |
Width | 1/2 in |
Details
Primary Saw Application | Hard and soft woods, plastic, and non-ferrous metals |
Teeth per Inch | 3 |
Thickness | 0.025 in |
Material | High Carbon Steel |
For Use With | Most 14" Band Saws with Riser Block Kits Installed |
Color | Silver |
Description
Introducing the replacement Bandsaw Blades by POWERTEC.This high performance blade is designed to provide a reliable cutting action and deliver guaranteed welds on wood, plastics and non-ferrous metals. Made from high carbon steel, these 105 in. x 1/2 in. bandsaw blades are heat resistant and offer a premium precision cutting user experience. Every weld is guaranteed for proper tooth spacing, matched set and exact finishing. The bandsaw blade metal teeth feature an optimal geometric design and have been hardened to RC 64-66. POWERTEC band saw blades stay sharp with a long life and consistent performance. Our blades are built to wear evenly and deliver straight cuts at extreme speeds.PERFECT FITS. Most 14 in. Band Saws with Riser Block Kits Installed POWERTEC is a professional manufacturer of high quality wood work accessories, sanding discs and an assortment of OEM replacement parts.
- •INCLUDES: 105 inch bandsaw blade (one piece) For Most 14" Band Saws with Riser Block Kits – suitable for most 105" long, 1/2" wide, 0.025" thick, bandsaw blades
- •QUALITY: band saw blades are made of high grade premium carbon steel with heat resistance and weldability
- •DESIGN: This precision cutting tool is manufactured with an optimal geometric tooth arrangement that provides smooth cutting results at high performance speeds
- •APPLICATION: flexible carbon hard edge blades work perfectly with hard and soft woods, plastics and plus non-ferrous metals
- •SPECS: 3TPI blade has a hook teeth profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.