10 ft. Vacuum Hose Dust Collection Kit for Woodworking Power Tools
Mfr # 70356
Zoro # G912369308
Key Features
- Material ABS Plastic
- Color Black
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powertec
- MFR # 70356
- Zoro # G912369308
- UPC # 843441121664
- Country of Origin Taiwan, Province of China
- Category Dust Collector Parts
Details
Material | ABS Plastic |
Color | Black |
Description
Introducing the Dust Collection Hose and Fittings Set by POWERTEC. This 10-feet long hose, fittings, and quick connector adapter combo was designed to provide you with a longer and more flexible reach for your dust collection needs. Whether you in.re using a workshop vacuum for clean up or dependent on using one of your capable power tools keep your work area clean by simply attaching this super effective hose to the dust collection port and say goodbye to troublesome sawdust, dirt and debris. Compatible with most vacuums that come with a 2-1/4 in. ID, 2-1/2 in. ID or 1-1/2 in. OD ports, as well as the power tools that come with 1 in. OD dust extraction port like Orbital Sander, Table Saw, Jointers, Compact Router and more! Premium Quality Long and lightweight, this dust collection hose features a spiral corrugation which not only extends your actual vacuuming distance, but attributes to the decrease in noise compared to other hose types. Its unique design allows it to be quickly coiled up for easy storage.
- •PLEASE NOTE: As configured, this hose set will connect your 1" or 1-1/2" OD port tools to a shop vac or 2-1/2" dust collection system. The hose is designed to be small and flexible to help provide greater ease in sanding, planing, or other handheld power tool applications. Please refer to the detailed images to verify that the size and configuration fits your application or expectations.
- •INCLUDES: (ONE) 10ft dust collection hose, (ONE) 1" pliable plastic hose fitting, (ONE) 1-1/2" pliable plastic hose fitting, (ONE) 2-1/4" to 2-1/2" ABS dust hose adapter. Fittings connect to the hose using left hand internal threads.
- •APPLICATION: Allows you to extend the reach of your shop vacuum or dust collecting power tools with a long, flexible and premium quality vacuum hose that is free roaming and able to suck up dust, dirt and debris
- •VERSATILE: Offers a dust collection power tool hose with fittings that work with most small vacuums, shop dust collection systems, orbital sanders, joiners, jigs and other power tools.
- •DIMENSIONS: Dust collector hose 1-3/16" OD x 10ft long | ABS vacuum dust hose adapter nominal 2-1/4" to 2-1/2" OD (actual 2-3/16" to 2-7/16") | Small pliable plastic fitting 1" ID | Large pliable plastic fitting 1-1/2" ID
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SKT IMP 1/2DR 17MM 6PT (PO7417M)
- V-8 TOOLS 1-3/8 Jumbo Combo Wrench (94040)
- CHICAGO PNEUMATIC Extended Straight Wheel Grinder, 3/8 in NPT Female Air Inlet, 1/4" Collet, Heavy Duty, 18,000 RPM (CP3451-18SE3)
- DURHAM MFG Aerosol Storage Caddy, 12 Can, Wall Mount (386-95)
- POWERTEC Dust Filter Bag for Wall Mount Dust Collectors, 1 Micron (70334)
- BIG HORN 4 x 2-1/2 Inch Adapter (11427)
- BIG HORN 6-1/2 Modular Step Fitting (11451)
- MAKITA DUST COLLECTOR HOOD (MP193036-7)
- BIG HORN 14 x 14 Inch Hood (11100)
- BIG HORN 4 Inch PVC Pipe Adapter (11426)
- BIG HORN 1-1/4 Inch Threaded Rubber Connector (11125)
- Powertec Dust Collector Parts