10 Ft. Dust Collection Hose Kit w/ 5 Fittings for Woodworking Power Tools Home, Wet/Dry Shop Vacuums
Mfr # 70347
Zoro # G712369256
Key Features
- Color Black
- Material ABS Plastic
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powertec
- MFR # 70347
- Zoro # G712369256
- UPC # 843441118794
- Country of Origin Taiwan, Province of China
- Category Dust Collector Parts
Details
Color | Black |
Material | ABS Plastic |
Description
Introducing the Dust Collection Hose and Fittings Set by POWERTEC. This 10-feet long hose, fittings, and adapters combo was designed to provide you with a longer and more flexible reach for your dust collection needs. Whether you in.re using a workshop vacuum for clean up or dependent on using one of your capable power tools keep your work area clean by simply attachingThis super effective hose to the dust collection port and say goodbye to troublesome sawdust, dirt and debris. Compatible with most vacuums that come with a 2-1/4 in. ID, 2-1/2 in. ID or 1-1/2 in. OD ports, as well as the power tools that come with 1 in. OD dust extraction port like Orbital Sander, Table Saw, Jointers, Compact Router and more! Premium Quality Long and lightweight,This dust collection hose features a spiral corrugation which not only extends your actual vacuuming distance, but attributes to the decrease in noise compared to other hose types. Its unique design allows it to be quickly coiled up for easy storage.
- •PLEASE NOTE: The hose is designed to be small and flexible to help provide greater ease in sanding, planing, or other handheld power tool applications. The smaller diameter hose, good for this application, may not work for general vacuuming. If you plan to repurpose the kit, please refer to the detailed images to verify that the size and configuration fits your application or expectations
- •INCLUDES: (ONE) 10ft dust collection hose, (ONE) 1" pliable plastic hose fitting, (ONE) 1-1/2" pliable plastic hose fitting, (ONE) 2-1/4" ABS dust hose adapter, (ONE) 2-1/2" ABS dust hose adapter, and (ONE) Screw-On Hose Kit Adapter
- •APPLICATION: To provide dust collection for tools with 1" OD and 1-1/2" OD dust ports that connect to a dust collector with a 2-1/4" ID or 2-1/2" ID port
- •VERSATILE: Offers a dust collection power tool hose with fittings that work with most small vacuums, shop dust collection systems, orbital sanders, joiners, jigs and other power tools. The nominal 2-1/4" adapter should fit most shop vac ports with a nominal ID of 2-1/4". Shop Vac ports sizes can vary between different manufacturers. Please refer to the actual adapter sizes before ordering, to verify that it will work for your application
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Soft Touch, Size: 2 5/16-18X40 Plastic, Black RAL 7021, Comp: Steel (K0125.2A301X40)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 20m (54PP02)
- PRO-GRADE TOOLS Phillips Screwdriver, #0X3" (55033)
- CENTURY DRILL & TOOL Black Oxide Jobber Length Drill Bit (24214)
- POWERTEC Dust Filter Bag for Wall Mount Dust Collectors, 1 Micron (70334)
- BIG HORN Cyclone 5 Gallon Dust Separator (11142)
- BIG HORN 4-Inch ABS Plastic Wall Mounted Blast Gate with One Threaded End & One Quick Disconnect End (11457)
- BIG HORN Universal Blast Gate Mount / Holder (11435)
- JET JW1015 The 4in Y Fitting in WW, Dust Collector Accessories (JW1015-JET)
- BIG HORN 4 Inch x 2-1/2 Inch Two-Way Tube Coupler Adapter (11405)
- BIG HORN 4 Inch Threaded Rubber Connector (11425)
- Powertec Dust Collector Parts