No Product Image Available

Powertec

1 HP, 560 CFM Portable Dust Collector with 1 Micron Dust Collector Filter Bag


product price: $300.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Introducing the Portable Dust Collector System by POWERTEC. This compact powerhouse helps maximize your floor space and keep it free from clutter. Whether extracting wood chips or collecting sawdust, this portable dust collector can take on just about any dust-producing machine in your shop, right at the source, through a dedicated setup. With its hassle-free mobility, you collect dust and pollutants right at their origin in your shop. Simply attach the dust-collector hose directly to whatever machine you are using and rest easy as this efficient machine successfully eliminates dust/chips from your tool in.s dust port. The dust collector in.s Vortex Base is designed with advanced aerodynamic characteristics that streamlines airflow more efficiently from your tool in.s dust port to the dust bag. Our optimized design guides airflow in a controlled manner which reduces turbulence and thereby optimizes the removal of small dust particles. This improved efficiency moves a greater amount of dust with up to 10% improved efficiencies over comparative models. The smoother airflow means an increase in overall performance, more effective dust removal, and a cleaner shop. Easy Dust Disposal Our 1-micron bag ensures optimum air quality, free from fine dust particles and pollutants. It features a window to evaluate dust levels in the bag, and comes equipped with a handy bottom zipper for easy cleaning and dust/ dirt/ debris disposal.


  • •INCLUDES: (1) Portable dust collector with casters and 1 micron dust collector filter bag. Compact size is ideal for small Pro or hobby shop.
  • •REUSABLE 1 MICRON BAG: Comes with built-in window to view dust level and an easy-dust disposal zipper to ensure optimal air quality by stopping fine dust particles and pollutants from entering back into the air.
  • •IMPROVED DUST REMOVAL EFFCIENCY: The dust collector's Vortex Base design guides airflow in a controlled manner which reduces turbulence and moves a greater amount of dust with up to 10% improved efficiencies over comparative model.
  • •SPECIFICATION: Features 1 HP induction motor with dual voltages 120V/240V | 12 amp at 120V, 6 amp at 240V; motor speed: 3450 RPM | airflow capacity - 560 CFM
  • •COMPATIBILITY: With a 4 inch inlet port - able to attach the dust-collector hose directly to whatever machine you are using

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.