1 HP, 560 CFM Dust Collector with 1 Micron Dust Collector Filter Bag, Wall Mounted Dust Collectors
Mfr # DC5371
Zoro # G112369290
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powertec
- MFR # DC5371
- Zoro # G112369290
- UPC # 843441117919
- Country of Origin Taiwan, Province of China
- Category Dust Collector Parts
Description
Introducing the Wall Mounted Dust Collector System by POWERTEC. This compact powerhouse helps maximize your floor space and keep it free from clutter. Whether extracting wood chips or collecting sawdust, this wall mounted dust collector can take on just about any dust producing machine in your shop, right at the source, through a dedicated setup. With its hassle-free mobility, you collect dust and pollutants right at their origin in your shop. Simply attach the dust-collector hose directly to whatever machine you are using and rest easy as this efficient machine successfully eliminates dust/chips from your tool in.s dust port. The dust collector in.s Vortex Base is designed with advanced aerodynamic characteristics that streamlines airflow more efficiently from your tool in.s dust port to the dust bag. Our optimized design guides airflow in a controlled manner which reduces turbulence and thereby optimizes the removal of small dust particles. This improved efficiency moves a greater amount of dust with up to 10% improved efficiencies over comparative models. The smoother airflow means an increase in overall performance, more effective dust removal, and a cleaner shop. Mounting Versatility You would be able to hang this dust collector on the wall, mounted to a workbench, and even on the floor quickly and without hassle by using the mounting bracket and exclusive clamp and bolt locking system that was included in the package. Easy Dust Disposal Our 1-micron bag ensures optimum air quality, free from fine dust particles and pollutants.
- •INCLUDES: (1) Wall hanging dust collector with mounting bracket & 1 micron dust collector filter bag. Compact size is ideal for small Pro or hobby shop
- •REUSABLE 1 MICRON BAG: Comes with built-in window to view dust level and an easy-dust disposal zipper to ensure optimal air quality by stopping fine dust particles and pollutants from entering back into the air
- •IMPROVED DUST REMOVAL EFFCIENCY: The dust collector's Vortex Base design guides airflow in a controlled manner which reduces turbulence and moves a greater amount of dust with up to 10% improved efficiencies over comparative model
- •SPECIFICATION: Features 1 HP induction motor with dual voltages 120V/240V | 12 amp at 120V, 6 amp at 240V; motor speed: 3450 RPM | airflow capacity - 560 CFM
- •COMPATIBILITY: With a 4 inch Inlet port – able to attach the dust-collector hose directly to whatever machine you are using
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO FM 28" TOOLSBOX STRUCTURAL FOAM (PO028001L)
- WESTWARD 3/8 in Drive, SAE Socket, 6 Points (54PR22)
- WIHA Precision Phillips Screwdriver, #00 (27331)
- ROTHENBERGER Adjustable Wrench 15" (70445)
- POWERTEC Dust Filter Bag for Wall Mount Dust Collectors, 1 Micron (70334)
- BIG HORN 20 Inch 1 Micron Dust Filter Bag, 31 Inch X 31.5 Inch - Replaces Jet 708698 (11765)
- BIG HORN 4 Inch x 20 Feet Clear-Flex Hose, Boxed - Replaces Jet JW1032 (11494)
- ECONOLINE Bag Holder (414438)
- BIG HORN 4 Inch x 2-1/4 Inch Tapered Adapter (11448)
- METABO Armature, 120V (310009160)
- ALLSOURCE Viewing Window Outer Plexiglass (41822)
- Powertec Dust Collectors & Accessories