Shop All Solar Batteries
Powerstar
PowerStar PS200-12-8 12v 200ah Solar Power Battery; Deep Cycle; 2 Year Warranty; 4D Size
Mfr # PS200-12-8
Zoro # G904117788
product price: $678.99
/ea
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerstar
- MFR # PS200-12-8
- Zoro # G904117788
- Country of Origin China
- Category Solar Batteries
Description
Features
- Replacement FNC 122000 Sealed Battery Fully Rechargeable AGM
- Voltage - 12V
- Capacity - 200Ah
- PowerStar battery general Sealed Construction PowerStars's unique construction and sealing technique ensure that no electrolyte leakage can occur from the terminals or case of any PowerStar battery.
- This insures safe, efficient operation of PowerStar's batteries in any position.
- Absorptive Glass Mat System (AGM System) PowerStar batteries make use of fine mat separators (glass fiber) wherein suffient electrolyte is absorbed to provide the longest life and steady serive.
- This system prevents escape of electrolyte from the separator which causes leakage.
- Gas Recombination PowerStar batteries incorporated unique design that effectively controls generation of gas and allows recombination of over 90% of gas generated during the normal use.
- 200ah Solar Power Battery, Deep Cycle, 4D Size
- 2 Year Warranty
- Dimensions - 20.5 x 8.58 x 9.37 in.
- Item Weight - 135 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Noyes 3900-05-001 Battery (3900-05-001 BATTERY NOYES)
- ILC Replacement for Scanreco Kranfunksteuerung 592 Battery (KRANFUNKSTEUERUNG 592 BATTERY SCANRECO)
- VENTEV Chargesync Alloy USB C to USB C Cable 10ft, Steel (AC10-STL256518)
- ILC Replacement for Trojan 31-agm (31-AGM TROJAN)
- POWERSTAR PowerStar ps200-12-59 12V 200Ah Solar Power Battery - Deep Cycle-ML4D24 (ps200-12-59)
- POWERSTAR PowerStar AGM1235-219 12V 35Ah U1 Deep Cycle AGM Solar Battery Replaces 33 to 34Ah (AGM1235-219)
- POWERSTAR PowerStar ps200-12-58 12V 200Ah SLA-AGM Solar Batteries (ps200-12-58)
- EXELL BATTERY 14430 3.7V 650mAh Li-Ion Rechargeable Solar Light FLAT TOP Battery (EBLI-14430C6.5_SOLAR)
- EXELL BATTERY 14430 3.7V Li-Ion 650mAh Rechargeable Solar Light Battery WITH SOLDER TABS (EBLI-14430C6.5-WT_SOLAR)
- EXELL BATTERY 3.7V 18650 Li-Ion 2000mAh Rechargeable Solar Light Battery w/ SOLDER TABS (EBLI-18650C20WT_SOLAR)
- EXELL BATTERY 26650 3400mAh Rechargeable SOLAR Battery WITH TABS Fits Path / Garden Lights (EBLI-26650HP34-WT_SOLAR)
- Powerstar Solar Batteries