PowerStar ps200-12-59 12V 200Ah Solar Power Battery - Deep Cycle-ML4D24
Mfr # ps200-12-59
Zoro # G704117667
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerstar
- MFR # ps200-12-59
- Zoro # G704117667
- UPC # 649664506772
- Country of Origin China
- Category Solar Batteries
Description
PowerStar battery general Sealed Construction. PowerStars's unique construction and sealing technique ensure that no electrolyte leakage can occur from the terminals or case of any PowerStar battery. PowerStar batteries are classified as "Non-Spillable" and will meet all requirements of the International Air Transport Association. PowerStar batteries make use of fine mat separators glass fiber wherein suffient electrolyte is absorbed to provide the longest life and steady serive. This system prevents escape of electrolyte from the separator which causes leakage. Gas Recombination PowerStar batteries incorporated unique design that effectively controls generation of gas and allows recombination of over 90% of gas generated during the normal use. Maintenance-Free Operation During the expected floating service life of PowerStar batteries, there is no need to check the specific gravity of the electrolyte or add water, which means they require no maintenance service. In fact, there is no provision for these maintenance functions. Position-Free and Leakage-Free The combination of the sealed construction and the use of absorptive mat separators permit operation off PowerStar batteries in any position without loss of capacity, electrolyte and service life.
Features- Solar Power Battery - Deep Cycle-ML4D24
- Insures safe, efficient operation of powerstar's batteries in any position
- Solar batteries by powerstar SLA & AGM
- Absorptive glass mat system
- Amperage: 200Ah
- Voltage: 12V
- Dimension: 9.37" H x 8.58" W x 20.5" L
- Weight: 135 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Null Modem Serial RS232 Cable Adapter DB9 Female / Female 10ft (P450-010)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 UPS Battery Replaces Panasonic LC-RA1212P1 (ML12-12F21961)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement Battery for D5745 AGM (ML18-12INT298)
- KONUS Tornado 7x50mm Porro Prism Binoculars (2325)
- POWERSTAR PowerStar PS200-12-8 12v 200ah Solar Power Battery; Deep Cycle; 2 Year Warranty; 4D Size (PS200-12-8)
- POWERSTAR PowerStar ps200-12-58 12V 200Ah SLA-AGM Solar Batteries (ps200-12-58)
- POWERSTAR PowerStar AGM1235-219 12V 35Ah U1 Deep Cycle AGM Solar Battery Replaces 33 to 34Ah (AGM1235-219)
- EXELL BATTERY 14430 3.7V 650mAh Li-Ion Rechargeable Solar Light FLAT TOP Battery (EBLI-14430C6.5_SOLAR)
- EXELL BATTERY 3.7V 18650 Li-Ion 2000mAh Rechargeable Solar Light Battery (EBLI-18650C20_SOLAR)
- EXELL BATTERY 26650 3400mAh Rechargeable SOLAR Battery WITH TABS Fits Path / Garden Lights (EBLI-26650HP34-WT_SOLAR)
- K2 ENERGY 12V 11Ah K2B12V11EB Lithium Iron Phosphate Battery with BMS (K2B12V11EB)
- Powerstar Solar Batteries