PowerStar ps200-12-54 12V 200Ah Deep Cycle & Solar Power Battery with 4D Size - 2 Years Warranty
Mfr # ps200-12-54
Zoro # G804117659
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerstar
- MFR # ps200-12-54
- Zoro # G804117659
- Country of Origin China
- Category Automotive Batteries
Description
PowerStar battery general Sealed Construction. PowerStars's unique construction and sealing technique ensure that no electrolyte leakage can occur from the terminals or case of any PowerStar battery. PowerStar batteries are classified as "Non-Spillable" and will meet all requirements of the International Air Transport Association. PowerStar batteries make use of fine mat separators glass fiber wherein suffient electrolyte is absorbed to provide the longest life and steady serive. This system prevents escape of electrolyte from the separator which causes leakage. Gas Recombination PowerStar batteries incorporated unique design that effectively controls generation of gas and allows recombination of over 90 Percent of gas generated during the normal use. Maintenance-Free Operation During the expected floating service life of PowerStar batteries, there is no need to check the specific gravity of the electrolyte or add water, which means they require no maintenance service. In fact, there is no provision for these maintenance functions. Position-Free and Leakage-Free The combination of the sealed construction and the use of absorptive mat separators permit operation off PowerStar batteries in any position without loss of capacity, electrolyte and service life.
Features- Solar Power Battery -Deep Cycle
- Insures safe, Efficient operation of PowerStar's batteries in any position
- Solar Batteries by PowerStar SLA & AGM
- Absorptive Glass Mat System
- 2 Years Warranty
- Size: 4D
- Amperage: 200 AH
- Voltage: 12 V
- Dimension: 9.37" H x 8.58" W x 20.5" L
- Weight: 135 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 06039 Finesse-It Marine Paste Compound - Gallon (7100066061)
- SCHLEY PRODUCTS OXYGEN SENSOR WR (SL67750A)
- CURT Loaded Ball Mount w/1-7/8" Ball, 2" Drop (45034)
- MARETRON Mini Tee - Male Left - Female Bottom - Female Right (NM-NF-NF)
- POWERSTAR PowerStar PM20L-BS-HD-098 2006-2005 Harley FLSTNI Softail Deluxe Battery (PM20L-BS-HD-098)
- POWERSTAR PowerStar ps200-12-46 4D 12V 200Ah SLA AGM Battery for Marine (ps200-12-46)
- POWERSTAR PowerStar PS-6N6-3B-04 1974-1978 Honda 350CC XL350 New 6N6-3B Motorcycle Battery (PS-6N6-3B-04)
- POWERSTAR PowerStar PM7-12A-16 Motorsports Go-Kart Battery (PM7-12A-16)
- POWERSTAR 2006-2000 Harley Davidson FXSTD Softail Duece Battery (PO47273)
- POWERSTAR PowerStar PM-24HL-BS-H-D Harley-Davidson Motorcycle Battery For Harley-Davidson Fl Flh Touring 1980-1996 (PM-24HL-BS-H-D)
- ILC Replacement For MERCEDES BENZ C220 L4 22L 825CCA YR 1998 (C220 L4 2.2L 825CCA YEAR: 1998 BATTERY:)
- Powerstar Automotive Battery Equipment