Shop All Automotive Battery Chargers
Powerstar
PowerStar PS12-BS-f120020D7 12V 12Ah Battery And Charger
Mfr # PS12-BS-f120020D7
Zoro # G004117480
product price: $88.55
/ea
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerstar
- MFR # PS12-BS-f120020D7
- Zoro # G004117480
- Country of Origin China
- Category Automotive Battery Chargers
Description
Features
- PowerStar SLA batteries
- Dimension - 5.98 x 5.12 x 3.43 in.
- Item Weight - 9 lbs.
- 97-00 Motorcycle Honda 1100 CBR1100XX
- 94-97 Kawasaki 900 ZX900-C, E, F Ninja
- 97-04 Suzuki 1200 GSF1200, S Bandit
- 92-93 Yamaha 850 TDM850
- 85 Honda 350 FL350R Odyssey
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Wrapped V-Belt, B40 (B40)
- TRU-FLATE Clamp-In V, 0.305-32, 1-1/4 In, PK50 (30-463-50)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6845)
- WAI GLOBAL WINDOW REGULATOR & MOTOR, WPR4933RM (WPR4933RM)
- POWERSTAR PowerStar PS12-7-F120010W-98 12V 7Ah Free Charger CP1290 6-DW-9 HR9-12 PS-1290F2 SLA Battery (PS12-7-F120010W-98)
- SOLAR SOLAR SOLJNC950 Jump-N-Carry 12V Jump Starter - 2000 Peak Amps (SOLJNC950)
- ASSOCIATED Heavy Duty Commerical Portable Battery C (ASO6010B)
- ATTWOOD MARINE & Automotive Battery Charger (AT82029)
- PROMARINER ProTournament 500 Elite Series3 5-Bank On-Board Marine Battery Charger (53505)
- ILC Replacement for Yamaha Yfm35r Raptor 350cc ATV Charger FOR Model Year 2004 (WW-FW73-9)
- BLUE SEA SYSTEMS Blue Sea 7608 BatteryLink® Charger (North America) - 12V - 20Amp - (7608)
- Powerstar Automotive Battery Chargers