PowerStar PS12-9-POWERSTAR-2PACK95 Replacement Battery for APC Back-Ups RS 1500VA BR1500LCD
Mfr # PS12-9-POWERSTAR-2PACK95
Zoro # G004116773
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerstar
- MFR # PS12-9-POWERSTAR-2PACK95
- Zoro # G004116773
- UPC # 649664514678
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
PowerStar SLA battery general Sealed Construction and sealing technique ensure that no electrolyte leakage can occur from the terminals or case of any PowerStar battery. It insures safe, efficient operation of PowerStar's batteries in any position. PowerStar batteries are classified as "Non-Spillable" and will meet all requirements of the International Air Transport Association. Absorptive Glass Mat System PowerStar batteries make use of fine mat separators glass fiber wherein suffient electrolyte is absorbed to provide the longest life and steady serive. The system prevents escape of electrolyte from the separator which causes leakage. Gas Recombination PowerStar batteries incorporated unique design that effectively controls generation of gas and allows recombination of over 90% of gas generated during the normal use. Maintenance-Free Operation During the expected floating service life of PowerStar batteries, there is no need to check the specific gravity of the electrolyte or add water, which means they require no maintenance service. In fact, there is no provision for these maintenance functions. Position-Free and Leakage-Free The combination of the sealed construction and the use of absorptive mat separators permit operation off PowerStar batteries in any position without loss of capacity, electrolyte and service life.
Features- Battery for APC es500 es550 ls500 rbc110 rbc2
- Pack of 2
- APC Back-Ups RS 1500VA BR1500LCD
- Voltage-Amps: 1500 VA
- Dimension: 2.56" H x 3.72" W x 5.95" L
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TEC 17 in. LCD Monitor Cover (HI963933)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Acorn Stairlift (ML7-1219111674)
- MIGHTY MAX BATTERY YTX14AH-BS Battery Replaces Polaris Sportsman 500 4X4 HO 2001-2005 (YTX14AH1233)
- MIGHTY MAX BATTERY 12-Volt U1 320 CCA Rechargable NB Terminal Sealed Lead Acid Battery (ML-U1-CCAHR)
- POWERSTAR PowerStar PS12-9-8245 12V 8Ah UPS Battery Replaces 7Ah BB Battery BP7-12-T2; BP7-12T (PS12-9-8245)
- POWERSTAR PowerStar PS12-9-6Pack5 12V 9Ah SLA Battery Replaces CP1290 6-DW-9 HR9-12 PS-1290F2 - Pack of 6 (PS12-9-6Pack5)
- POWERSTAR PowerStar PS12-7-RBC33-0007 12V 7Ah APC RBC33 UPS Replacement Battery Kit (PS12-7-RBC33-0007)
- POWERSTAR PowerStar AGM5-6-2Pack 6V 5Ah PS-640; PS640F1; UB645 RBC1 Replacement SLA Battery; 2 Pack (AGM5-6-2Pack)
- POWERSTAR PowerStar PS12-9-0020 12V 9Ah Replacement Battery Kit for APC Back-Ups XS 1500 BX1500BP Compatible (PS12-9-0020)
- POWERSTAR PowerStar AGM1235-221 12V 35Ah Group U1 Deep Cycle Sealed Battery - 2 Years Warranty (AGM1235-221)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Honda Pioneer 1000 16-18 (YTX14-BS445)
- Powerstar Sealed Lead Acid Batteries