PowerStar PS12-9-8232 Replacement Battery for Razor E200 Electric Scooter
Mfr # PS12-9-8232
Zoro # G404116564
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerstar
- MFR # PS12-9-8232
- Zoro # G404116564
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
PowerStar battery general Sealed Construction and sealing technique ensure that no electrolyte leakage can occur from the terminals or case of any PowerStar battery. It insures safe, efficient operation of PowerStar's batteries in any position. PowerStar batteries are classified as "Non-Spillable" and will meet all requirements of the International Air Transport Association. Absorptive Glass Mat System PowerStar batteries make use of fine mat separators glass fiber wherein suffient electrolyte is absorbed to provide the longest life and steady serive. The system prevents escape of electrolyte from the separator which causes leakage. Gas Recombination PowerStar batteries incorporated unique design that effectively controls generation of gas and allows recombination of over 90 Percent of gas generated during the normal use. Maintenance-Free Operation During the expected floating service life of PowerStar batteries, there is no need to check the specific gravity of the electrolyte or add water, which means they require no maintenance service. In fact, there is no provision for these maintenance functions. Position-Free and Leakage-Free The combination of the sealed construction and the use of absorptive mat separators permit operation off PowerStar batteries in any position without loss of capacity, electrolyte and service life.
Features- Replacement Battery for Razor E200 Electric Scooter
- Battery for APC ES500 ES550 LS500 RBC110 RBC2
- Dimension: 2.56" H x 3.72" W x 5.95" L
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON ErgoSoft Wrist Rest for Standard Mouse, (K52802WW)
- MIGHTY MAX BATTERY YTZ14S 12V 11.2AH Replacement Battery compatible with PowerTex YTZ14S - 2PK (MAX4022456)
- PANASONIC 3V Coin Cell Battery Replaces ECR2016, BR2016, 208-202, 208-204, PK 2 (CR2016PA/2BL)
- MIGHTY MAX BATTERY YTX14L-BS Battery Replaces BikeMaster DLFP-14L-BS With 12V 2Amp Charger (MAX3876179)
- POWERSTAR PowerStar PS12-9-6Pack5 12V 9Ah SLA Battery Replaces CP1290 6-DW-9 HR9-12 PS-1290F2 - Pack of 6 (PS12-9-6Pack5)
- POWERSTAR PowerStar AGM1235-221 12V 35Ah Group U1 Deep Cycle Sealed Battery - 2 Years Warranty (AGM1235-221)
- POWERSTAR PowerStar AGM1235-215 12V 35Ah Battery for John Deere Lawn Tractor-Riding Mower 108 - 2 Years Warranty (AGM1235-215)
- POWERSTAR PowerStar PS12-10-2Pack-08 2 Pack Battery Fullriver 12V 10Ah & 20Hr Replacement (PS12-10-2Pack-08)
- POWERSTAR PowerStar AGM1223-32 12V 2.3Ah Sealed Maintenance Rechargeable Acid Alarms Backup Battery (AGM1223-32)
- POWERSTAR PowerStar PS12-7-RBC33-0003 UPS Replacement Battery Pack for APC BX1500BP - APC RBC33 Cartridge No. 33 - Leakproof 12V 7Ah (PS12-7-RBC33-0003)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Honda Pioneer 1000 16-18 (YTX14-BS445)
- Powerstar Sealed Lead Acid Batteries