PowerStar PS12-9-0020 12V 9Ah Replacement Battery Kit for APC Back-Ups XS 1500 BX1500BP Compatible
Mfr # PS12-9-0020
Zoro # G204116696
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerstar
- MFR # PS12-9-0020
- Zoro # G204116696
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
PowerStar battery general Sealed Construction PowerStars's unique construction and sealing technique ensure that no electrolyte leakage can occur from the terminals or case of any PowerStar battery. It insures safe, efficient operation of PowerStar's batteries in any position. PowerStar batteries are classified as "Non-Spillable" and will meet all requirements of the International Air Transport Association. Absorptive Glass Mat System PowerStar batteries make use of fine mat separators glass fiber wherein suffient electrolyte is absorbed to provide the longest life and steady serive. This system prevents escape of electrolyte from the separator which causes leakage. Gas Recombination PowerStar batteries incorporated unique design that effectively controls generation of gas and allows recombination of over 90% of gas generated during the normal use. Maintenance-Free Operation During the expected floating service life of PowerStar batteries, there is no need to check the specific gravity of the electrolyte or add water, which means they require no maintenance service. In fact, there is no provision for these maintenance functions. Position-Free and Leakage-Free The combination of the sealed construction and the use of absorptive mat separators permit operation off PowerStar batteries in any position without loss of capacity, electrolyte and service life.
Fits:- APC Back-Ups XS 1500 BX1500BP Compatible
- Amperage: 9Ah
- Voltage: 12V
- Dimension: 2.56" H x 3.72" W x 5.95" L
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for Steroid Trail and Game Camera 6V Battery (MAX3497493)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Lifeline GPL-27T (ML100-12GEL26)
- ELK PRODUCTS Elk Products ELK1250 12 V 5H Battery (ELK1250)
- MIGHTY MAX BATTERY 12V 35AH Battery Replacement for Alpha Technologies Continuity 2000 (MAX3887363)
- POWERSTAR 12V 7.5Ah Replacement Battery for Vision CP1290 F1 .187, 2PK (AGM1275-2Pack-POWERSTAR1)
- POWERSTAR PowerStar PS12-9-2PACK-004 12V 9Ah Battery for APC RBC38 RBC40 RBC48 RBC51 RBC106 RBC110 RBC1 - Pack of 2 (PS12-9-2PACK-004)
- POWERSTAR PowerStar PS12-7-RBC33-0007 12V 7Ah APC RBC33 UPS Replacement Battery Kit (PS12-7-RBC33-0007)
- POWERSTAR PowerStar AGM1223-28 12V 2.3Ah Replacement Battery For EnerSys NP2.3-12FR Fire Retardant (AGM1223-28)
- POWERSTAR PowerStar AGM1275F2-61 Yt-1270-F2 12 Volts 7.5 Ah Battery (AGM1275F2-61)
- POWERSTAR PowerStar agm1275-kw12v7ah scooter battery 12V 7Ah Scooter Battery (agm1275-kw12v7ah scooter battery)
- MIGHTY MAX BATTERY YTX5L-BS GEL Battery Replacement for Husqvarna 250 FE 2014-2017 (YTX5L-BSGEL470)
- Powerstar Sealed Lead Acid Batteries