PowerStar PS12-7-F120010W3 AGM Charger & Battery for 7700281 GCBK CSB GP1272 Portable
Mfr # PS12-7-F120010W3
Zoro # G504116457
Product Information
- Brand Powerstar
- MFR # PS12-7-F120010W3
- Zoro # G504116457
- UPC # 840894119835
- Country of Origin China
- Category Automotive Battery Chargers
Description
BigTime Battery was set out to produce high-quality battery chargers. Our efficient batteries are made up of lead acid and chrome ions to keep your equipment working no matter what. We use superior quality materials and rigorous testing to ensure safety and high-performance. We serve a wide range of industries with our rechargeable batteries. We pride ourselves on providing optimal performance to your equipment. LED indicate charging status is Red in charging Green is fully charged Safety protection Short-circuit protection Battery polarity error protection. No drain current from the battery when AC is off Certificates is UL1310, CE EN60335-2-29, EN55014 and FCC part15 .
Features- Used in UPS machines and float devices
- 2 Years Warranty
- 7700281 GCBK CSB GP1272 Portable
- Over-Voltage Protection Input: 100 to 240V AC, 50 to 60Hz-1.0A
- Over-Voltage Protection Output: 12V DC, 1.5A
- Charging Current: 1000mA
- Floating voltage: 13.5 to 13.8V
- Constant Current: 1.0 amp
- Constant voltage: 14.3 to 14.7V
- LED Indicator: Red & Green
- Terminal Type: T1-T2
- Amperage: 7Ah
- Voltage: 12V
- Dimension: 2.56" H x 3.72" W x 5.95" L
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Rule IL200 Plus In-Line Submersible Pump - 2.8gpm - 12V (IL200P)
- MOTORMITE 22-10 Gauge 100 Piece Terminal Kit W/ Cr Terminal Assort, 85691 (85691)
- LUMAPRO Miniature Lamp, 338, 0.1W, T1 3/4, 2.7V, PK10 (338-10PK)
- EXTREME MAX Extreme Max 3005.3907 Flip-Up Dock Ladder - 6-Step (3005.3907)
- POWERSTAR PowerStar PS12-7-F120010W-98 12V 7Ah Free Charger CP1290 6-DW-9 HR9-12 PS-1290F2 SLA Battery (PS12-7-F120010W-98)
- ASSOCIATED EQUIPMENT KWIKSTART 850 ON WHEELS (AE6127)
- ATD TOOLS ATD Tools ATD-5488 Battery Load Tester; 100Amp (ATD-5488)
- ATTWOOD MARINE & Automotive Battery Charger (AT82029)
- ANALYTIC SYSTEMS Analytic Systems IBC320-12 Battery Charger (IBC320-12)
- XANTREX TRUE<i>Charge</i>2 20A Battery Charger - 24V (804-2420)
- JUMP-N-CARRY Jump-N-Carry KKC-660 12V Jump Starter (KKC-660)
- Powerstar Automotive Chargers, Jumpers & Accessories