Shop All Sealed Lead Acid Batteries
Powerstar
PowerStar PS12-7-F120010W Lowrance Elite 4Dsi Fish Finder 12V Battery And Charger Combo
Mfr # PS12-7-F120010W
Zoro # G204117136
original price:
$150.83
10% off
new price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerstar
- MFR # PS12-7-F120010W
- Zoro # G204117136
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Features
- 12V/1A Lead-acid Battery Charger with 3-stage Charging Mode.
- Universal smart charger for 12V lead-acid battery pack.
- 3-stage charging mode - Constant current - 1.0A Constant voltage - 14.3 to 14.7V Floating voltage - 13.5 to 13.8V.
- LED indicate charging status - Red - In charging Green - Fully charged.
- Safety protection - Short-circuit protection.
- Battery polarity error protection.
- Over-voltage protection.
- Input - 100 to 240V AC, 50 to 60Hz/1.0A.
- Output - 12V DC, 1.5A.
- Charging current - 1, 000mA.
- No drain current from the battery when AC is off.
- Lowrance elite 4dsi fish finder 12V battery and charger combo
- 2 year warranty.
- Dimension - 5.95 x 3.72 x 2.56 in.
- Item Weight - 6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOLMAX 400W ATX 12V V2.0 Power Supply (I-400)
- AFC INDUSTRIES Base Bolted Pole Mount Computer Station (772287G)
- BATTERY CLERK AJC® Sigmas SP12-1.2 12V 1.2Ah Sealed Lead Acid Battery (SIGMASTEK-SP12-1.2)
- OUTPUT 14.1 in. Portable DVD Player with TFT-LCD Screen & USB; SD & AV Inputs (OU1591434)
- POWERSTAR PowerStar AGM672-15 6V 7 Ah Replacement UPG - Sealed Lead Acid Battery (AGM672-15)
- POWERSTAR PowerStar PS12-10-2Pack-08 2 Pack Battery Fullriver 12V 10Ah & 20Hr Replacement (PS12-10-2Pack-08)
- POWERSTAR PowerStar AGM1223-28 12V 2.3Ah Replacement Battery For EnerSys NP2.3-12FR Fire Retardant (AGM1223-28)
- POWERSTAR PowerStar PS12-22-2Pack 12V 20AH Sealed Lead Acid SLA Battery; T3 Terminals; Pack - 2 (PS12-22-2Pack)
- POWERSTAR PowerStar ps12-22-gs-23 Outdo OT20-12 Replacement Battery (ps12-22-gs-23)
- POWERSTAR PowerStar PS12-9-6Pack1 12V 9Ah Sla Battery Replaces Hr9-12 Gp1270 Sla1075 Gp1270F2 Wp7-12 Bp8-12 - 6 Pack (PS12-9-6Pack1)
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Battery Replacement for Scorpion YTX14AH-BS ATV (YTX14AH1175)
- Powerstar Sealed Lead Acid Batteries