Shop All Sealed Lead Acid Batteries
Powerstar
PowerStar PS12-7-35 12V 7Ah Power Patrol Backup Battery Sec1075
Mfr # PS12-7-35
Zoro # G804117284
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerstar
- MFR # PS12-7-35
- Zoro # G804117284
- UPC # 747925090449
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Features
- Powerstar battery general features sealed construction powerstars's unique construction and sealing technique ensure that no electrolyte leakage can occur from the terminals or case of any powerstar battery.
- This feature insures safe, efficient operation of powerstar's batteries in any position.
- Powerstar batteries are classified as "non-spillable" and will meet all requirements of the international air transport association.
- Absorptive glass mat system (agm system) powerstar batteries make use of fine mat separators (glass fiber) wherein suffient electrolyte is absorbed to provide the longest life and steady serive.
- This system prevents escape of electrolyte from the separator which causes leakage.
- Gas recombination powerstar batteries incorporated unique design that effectively controls generation of gas and allows recombination of over 90% of gas generated during the normal use.
- Maintenance-free operation during the expected floating service life of powerstar batteries, there is no need to check the specific gravity of the electrolyte or add water, which means they require no maintenance service.
- In fact, there is no provision for these maintenance functions.
- Position-free and leakage-free the combination of the sealed construction and the use of absorptive mat separators permit operation off powerstar batteries in any position without loss of capacity, electrolyte and service life.
- 12V 7AH power patrol backup battery sec1075
- Dimension - 5.95 x 3.72 x 2.56 in.
- Item Weight - 6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Stereo M To Stereo F Ext Cbe 3 ft., Black (5586)
- MONOPRICE High Speed HDMI Cable, 35 ft.Generic (15645)
- HUBBELL GAI-TRONICS PCBA Board, Plastic, Green, Hardware (69147-104)
- VIDEO MOUNT PRODUCTS Rubber Mat, Fixed, Black (P6)
- POWERSTAR PowerStar PS12-7-21 Ps-1270 Battery 12V 7Ah 12V 7 Amp Sla Sealed Lead Acid New 3 Year Warranty (PS12-7-21)
- POWERSTAR PowerStar PS12-22-2Pack2 PS12-22 12V 22Ah DieHard Platinum 1150 Portable Power JumpStart Battery; Pack - 2 (PS12-22-2Pack2)
- POWERSTAR PowerStar AGM1235-215 12V 35Ah Battery for John Deere Lawn Tractor-Riding Mower 108 - 2 Years Warranty (AGM1235-215)
- POWERSTAR PowerStar PS12-7-RBC33-0003 UPS Replacement Battery Pack for APC BX1500BP - APC RBC33 Cartridge No. 33 - Leakproof 12V 7Ah (PS12-7-RBC33-0003)
- POWERSTAR PowerStar AGM672-15 6V 7 Ah Replacement UPG - Sealed Lead Acid Battery (AGM672-15)
- POWERSTAR PowerStar PS-832-01 8V 3.2Ah Battery Powersonic;PS-832;SVL;Faston Tabs (PS-832-01)
- ILC Replacement for Premium Power Ub12550 Battery (UB12550 BATTERY PREMIUM POWER)
- Powerstar Sealed Lead Acid Batteries