PowerStar PS12-7-2Pack-41 12V 7Ah Replacement Battery for APC RBC38 RBC40 RBC51 RBC106 RBC110 RBC114 RBC124 - Pack of 2
Mfr # PS12-7-2Pack-41
Zoro # G704116271
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerstar
- MFR # PS12-7-2Pack-41
- Zoro # G704116271
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
PowerStar battery general Sealed Construction PowerStars's unique construction and sealing technique ensure that no electrolyte leakage can occur from the terminals or case of any PowerStar battery. It insures safe, efficient operation of PowerStar's batteries in any position. PowerStar batteries are classified as "Non-Spillable" and will meet all requirements of the International Air Transport Association. Absorptive Glass Mat System PowerStar batteries make use of fine mat separators glass fiber wherein suffient electrolyte is absorbed to provide the longest life and steady serive. This system prevents escape of electrolyte from the separator which causes leakage. Gas Recombination PowerStar batteries incorporated unique design that effectively controls generation of gas and allows recombination of over 90% of gas generated during the normal use. Maintenance-Free Operation During the expected floating service life of PowerStar batteries, there is no need to check the specific gravity of the electrolyte or add water, which means they require no maintenance service. In fact, there is no provision for these maintenance functions. Position-Free and Leakage-Free The combination of the sealed construction and the use of absorptive mat separators permit operation off PowerStar batteries in any position without loss of capacity, electrolyte and service life.
Features- Pack of 2
- APC RBC38 RBC40 RBC51 RBC106 RBC110 RBC114 RBC124
- Amperage: 7Ah
- Voltage: 12V
- Dimension: 2.56" H x 3.72" W x 5.95" L
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZGENERATION AA Alkaline Battery Bulk Pack - 20 Pack (EZ1099)
- ILC Replacement For CAMERON SINO CSTES320SL (CS-TES320SL)
- ANTAIRA Modbus TCP to Serial RTU/ASCII Gateway (STM-501C)
- ULTRALAST 2,600 mAh 18650 Retail Blister-Carded Batteries (Single Pack) (UL1865-26-1P)
- POWERSTAR PowerStar PS-832-01 8V 3.2Ah Battery Powersonic;PS-832;SVL;Faston Tabs (PS-832-01)
- POWERSTAR 12V 7.5Ah SLA Battery Replaces lc-r127r2p ub1270 pc1270 ps1270f1 jc1260, 2PK (AGM1275-2Pack)
- POWERSTAR 12V 18Ah UPS Battery Replaces 20Ah BB Battery HR22-12, HR22 (PO46017)
- POWERSTAR PowerStar PS12-9-8232 Replacement Battery for Razor E200 Electric Scooter (PS12-9-8232)
- POWERSTAR PowerStar AGM1275F2-0011 12V 7.5Ah Battery APC ES500 ES550 RBC110 RBC2 Replaces 12V 8Ah ZPC 12V 9Ah (AGM1275F2-0011)
- POWERSTAR PowerStar PS12-9-6Pack1 12V 9Ah Sla Battery Replaces Hr9-12 Gp1270 Sla1075 Gp1270F2 Wp7-12 Bp8-12 - 6 Pack (PS12-9-6Pack1)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH SLA Battery for Casil Ca1240 Alarm Control System (ML5-1215)
- Powerstar Sealed Lead Acid Batteries