PowerStar PS12-3.3-600 12V 3.3Ah Battery Replaces HZS12-3.3
Mfr # PS12-3.3-600
Zoro # G004116025
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerstar
- MFR # PS12-3.3-600
- Zoro # G004116025
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
PowerStar battery general Sealed Construction and sealing technique ensure that no electrolyte leakage can occur from the terminals or case of any PowerStar battery. It insures safe, efficient operation of PowerStar's batteries in any position. PowerStar batteries are classified as "Non-Spillable" and will meet all requirements of the International Air Transport Association. Absorptive Glass Mat System PowerStar batteries make use of fine mat separators glass fiber wherein suffient electrolyte is absorbed to provide the longest life and steady serive. This system prevents escape of electrolyte from the separator which causes leakage. Gas Recombination PowerStar batteries incorporated unique design that effectively controls generation of gas and allows recombination of over 90% of gas generated during the normal use. Maintenance-Free Operation During the expected floating service life of PowerStar batteries, there is no need to check the specific gravity of the electrolyte or add water, which means they require no maintenance service. In fact, there is no provision for these maintenance functions. Position-Free and Leakage-Free The combination of the sealed construction and the use of absorptive mat separators permit operation off PowerStar batteries in any position without loss of capacity, electrolyte and service life.
Features- Replacement ub1234 battery f1 TT
- HZS12-3.3
- Amperage: 3.3Ah
- Voltage: 12V
- Dimension: 2.64" H x 2.4" W x 5.28" L
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF 3-5" Speed Connect Adj E (CMS0305)
- ITT CANNON 030-8587-010 (CB1614P)
- PKCELL PK Cell AG10-10B 1.5V Alkaline Battery; Pack of 10 (AG10-10B)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Pride Mobility Jazzy 1450 (ML75-12GEL166)
- POWERSTAR PowerStar PS12-22-2Pack 12V 20AH Sealed Lead Acid SLA Battery; T3 Terminals; Pack - 2 (PS12-22-2Pack)
- POWERSTAR PowerStar PS12-7-35 12V 7Ah Power Patrol Backup Battery Sec1075 (PS12-7-35)
- POWERSTAR 12V 18Ah UPS Battery Replaces 20Ah BB Battery HR22-12, HR22 (PO46017)
- POWERSTAR PowerStar AGM610-2Pack 6V 10Ah UB6120 UPS Battery Replaces 10Ah Enduring 3FM10; 2 Pack (AGM610-2Pack)
- POWERSTAR PowerStar AGM1275F2-61 Yt-1270-F2 12 Volts 7.5 Ah Battery (AGM1275F2-61)
- POWERSTAR PowerStar PS12-9-0020 12V 9Ah Replacement Battery Kit for APC Back-Ups XS 1500 BX1500BP Compatible (PS12-9-0020)
- BATTERY CLERK AJC Power-Sonic PS-6100F1 Sealed Lead Acid Replacement Battery 12Ah, 6V, F1 (AJC-C12S-A-1-154810)
- Powerstar Sealed Lead Acid Batteries