PowerStar PS12-3.3-226 12V 3.3Ah CyberPower CPS UPS Battery
Mfr # PS12-3.3-226
Zoro # G204116122
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerstar
- MFR # PS12-3.3-226
- Zoro # G204116122
- UPC # 747925089900
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
PowerStar batteries are classified as "Non-Spillable" and will meet all requirements of the International Air Transport Association. Absorptive Glass Mat System (AGM System) PowerStar batteries make use of fine mat separators (glass fiber) wherein sufficient electrolyte is absorbed to provide the longest life and steady service. This system prevents escape of electrolyte from the separator which causes leakage. Gas Recombination PowerStar batteries incorporated unique design that effectively controls generation of gas and allows recombination of over 90% of gas generated during the normal use.
Features- Sealed Construction PowerStars's unique construction and sealing technique ensure that no electrolyte leakage can occur from the terminals or case of any PowerStar battery.
- This feature insures safe, efficient operation of PowerStar's batteries in any position.
- Maintenance-Free Operation During the expected floating service life of PowerStar batteries, there is no need to check the specific gravity of the electrolyte or add water, which means they require no maintenance service. In fact, there is no provision for these maintenance functions.
- Position-Free and Leakage-Free The combination of the sealed construction and the use of absorptive mat separators permit operation off PowerStar batteries in any position without loss of capacity, electrolyte and service life.
- CyberPower CPS UPS Battery
- 12V 3Ah Replacement Battery APC Back-UPS ES 325 Cartridge RBC35
- Dimension - 5.28 x 2.4 x 2.64 in.
- Item Weight - 3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LG ELECTRONICS 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive w/M-DISC (GP70NS50)
- ILC Replacement for Hoover Platinum Linx (PLATINUM LINX HOOVER)
- VITAL ID Worker ID Card, 2-23/64"x1-3/16", PK10 (WSID-05)
- EXELL BATTERY PLC Computer Backup Battery HC PANA BR-AGCF2W BR-ACF2P (EBPLC-193HC)
- POWERSTAR PowerStar PS12-9-0020 12V 9Ah Replacement Battery Kit for APC Back-Ups XS 1500 BX1500BP Compatible (PS12-9-0020)
- POWERSTAR PowerStar PS12-22-2Pack2 PS12-22 12V 22Ah DieHard Platinum 1150 Portable Power JumpStart Battery; Pack - 2 (PS12-22-2Pack2)
- POWERSTAR PowerStar PS12-7-RBC33-0007 12V 7Ah APC RBC33 UPS Replacement Battery Kit (PS12-7-RBC33-0007)
- POWERSTAR PowerStar AGM1223-32 12V 2.3Ah Sealed Maintenance Rechargeable Acid Alarms Backup Battery (AGM1223-32)
- POWERSTAR PowerStar agm1275-kw12v7ah scooter battery 12V 7Ah Scooter Battery (agm1275-kw12v7ah scooter battery)
- POWERSTAR PowerStar PS12-9-8232 Replacement Battery for Razor E200 Electric Scooter (PS12-9-8232)
- ILC KID Trax Mercedes Benz Sl300 / Kt1086wm TOY AND Riding CAR 1.3ah AGM Battery With F1 TER (MERCEDES BENZ SL300 / KT1086WM TOY AND RIDING CAR)
- Powerstar Sealed Lead Acid Batteries