PowerStar ps12-22-gs-23 Outdo OT20-12 Replacement Battery
Mfr # ps12-22-gs-23
Zoro # G504117942
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerstar
- MFR # ps12-22-gs-23
- Zoro # G504117942
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
BigTime Battery was set out to produce high-quality battery chargers. Our efficient batteries are made up of lead acid and chrome ions to keep your equipment working no matter what. We use superior quality materials and rigorous testing to ensure safety and high-performance. We serve a wide range of industries with our rechargeable batteries. We pride ourselves on providing optimal performance to your equipment. Used in Fire Alarms Security Systems/Alarms, UPS Battery BackUp , Exit Signs/Emergency Lighting, Testing Equipment , Electric Scooters , Mobility Wheelchairs, Electric Gates.
Features- Outdo OT20-12 Replacement Battery
- All UPS and back up devices
- Acceptable for use with scooters, back up power etc
- 2 Years Warranty
- Powersonic PS-12150 Powersonic PS-12180 Panasonic (Matsushita) LC-R12V17P Panasonic (Matsushita) LC-RD1217P Panasonic (Matsushita) LC-X1220P Panasonic (Matsushita) LC-X1220AP Sonnenschien A212/15G Sonnenschien A512/16.0SR CSB/Prism EVX-12170 CSB/Prism GP12150 CSB/Prism GP12170 Eagle Picher CFM12V18 GS Storage (Portalac) PE12V18B1 GS Storage (Portalac) PX12180 GS Storage (Portalac) PWL12V15 Hitachi HP15-12 Hitachi HP17-12 Johnson ControlsJC12150 Johnson Controls KB12170 Yuasa NP18-12B Yuasa NP20-12 Yuasa NPG18-12 Yuasa NPH16-12 Yuasa NPX-80 12 volt 15 Ah 12 volt 16 Ah 12 volt 17 Ah 12 volt 18 Ah 12 volt 19 Ah 12 volt 20 Ah
- Terminal: Nut & Bolt
- Amperage: 22Ah
- Voltage: 12V
- Dimension: 3.03" H x 6.26" W x 7.13" L
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Motorola Ep450 (EP450 MOTOROLA)
- KLEIN TOOLS Situational Awareness Bluetooth Earbuds (AESEB1S)
- MOUNT-IT Adjustable Printer Stand, 19 X 13 Inches (MI-7851)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Silent Knight BAT-1270-BP - 6 Pack (ML7-12MP636171496921658)
- POWERSTAR PowerStar PS12-10-2Pack-08 2 Pack Battery Fullriver 12V 10Ah & 20Hr Replacement (PS12-10-2Pack-08)
- POWERSTAR PowerStar AGM1235-127 UB12350 12V 33AH Pride Victory AGM1234T Scooter Battery Deep Cycle (AGM1235-127)
- POWERSTAR PowerStar PS12-9-0020 12V 9Ah Replacement Battery Kit for APC Back-Ups XS 1500 BX1500BP Compatible (PS12-9-0020)
- POWERSTAR PowerStar PS12-7-21 Ps-1270 Battery 12V 7Ah 12V 7 Amp Sla Sealed Lead Acid New 3 Year Warranty (PS12-7-21)
- POWERSTAR PowerStar AGM1275F2-0002 12V 7.5Ah Replacement Battery for APC RBC38 RBC40 RBC51 RBC106 RBC110 RBC114 (AGM1275F2-0002)
- POWERSTAR PowerStar PS12-7-2Pack-41 12V 7Ah Replacement Battery for APC RBC38 RBC40 RBC51 RBC106 RBC110 RBC114 RBC124 - Pack of 2 (PS12-7-2Pack-41)
- MIGHTY MAX BATTERY 12-Volt 18 Ah Sealed Lead Acid (SLA) AGM Rechargeable Battery (ML18-12)
- Powerstar Sealed Lead Acid Batteries