Shop All Sealed Lead Acid Batteries
Powerstar
PowerStar PS12-22-653 Replacement Battery for R Cute & Nomad 2 Wheel & 4 wheel Electric Scooters
Mfr # PS12-22-653
Zoro # G104117847
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerstar
- MFR # PS12-22-653
- Zoro # G104117847
- UPC # 649664508653
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
BigTime Battery was set out to produce high-quality battery chargers. Our efficient batteries are made up of lead acid and chrome ions to keep your equipment working no matter what. We use superior quality materials and rigorous testing to ensure safety and high-performance. We serve a wide range of industries with our rechargeable batteries. We pride ourselves on providing optimal performance to your equipment. Used in fire alarms security systems/alarms, Ups battery backup, Exit signs-emergency lighting, Electric scooters, Mobility wheelchairs, Electric gates.
Features- Acceptable for use with scooters, back up power
- 3 Years Warranty
- Powersonic PS-12150 Powersonic PS-12180 Panasonic - Matsushita, LC-R12V17P Panasonic - Matsushita, LC-RD1217P Panasonic Matsushita, LC-X1220P Panasonic - Matsushita, LC-X1220AP Sonnenschien A212-15G Sonnenschien A512-16.0SR CSB-Prism EVX-12170 CSB-Prism GP12150 CSB-Prism GP12170 Eagle Picher CFM12V18 GS Storage - Portalac, PE12V18B1 GS Storage - Portalac, PX12180 GS Storage - Portalac, PWL12V15 Hitachi HP15-12 Hitachi HP17-12 Johnson ControlsJC12150 Johnson Controls KB12170 Yuasa NP18-12B Yuasa NP20-12 Yuasa NPG18-12 Yuasa NPH16-12 Yuasa NPX-80 12 volt 15 Ah 12 volt 16 Ah 12 volt 17 Ah 12 volt 18 Ah 12 volt 19 Ah 12 volt 20 Ah
- R Cute & Nomad 2 Wheel & 4 wheel Electric Scooters
- Terminal Type: Nut & Bolt
- Amperage: 22Ah
- Voltage: 12V
- Dimension: 3.03" H x 6.26" W x 7.13" L
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINKSYS Gigabit Ethernet Switch, 5 Ports (SE3005)
- AT&T Answering System White (1740)
- TRIPP LITE Hdmi Cable Highspeed Ethernet 4K No Booster Cl2 Mm Black 40Ft (P568-040-HD-CL2)
- BANSHEE Black Clamshell, Clamshell, 4" L (BX-LAA0139-B)
- POWERSTAR PowerStar AGM1235-215 12V 35Ah Battery for John Deere Lawn Tractor-Riding Mower 108 - 2 Years Warranty (AGM1235-215)
- POWERSTAR PowerStar AGM1235-217 12V 35Ah Deep Cycle Battery Replaces U1 ub12350 np-33 dcs-33 u1-3 (AGM1235-217)
- POWERSTAR PowerStar PS12-7-2Pack-41 12V 7Ah Replacement Battery for APC RBC38 RBC40 RBC51 RBC106 RBC110 RBC114 RBC124 - Pack of 2 (PS12-7-2Pack-41)
- POWERSTAR PowerStar PS12-9-8245 12V 8Ah UPS Battery Replaces 7Ah BB Battery BP7-12-T2; BP7-12T (PS12-9-8245)
- POWERSTAR PowerStar PS-832-01 8V 3.2Ah Battery Powersonic;PS-832;SVL;Faston Tabs (PS-832-01)
- POWERSTAR Replacement Ub1290 12V 9Ah Apc Ups Computer Back Up Power Battery (PS12-9-POWERSTAR-2PACK17)
- MIGHTY MAX BATTERY 12V 55Ah SLA Replacement Battery for MK M22NF SLD G - 2PK (MAX3970885)
- Powerstar Sealed Lead Acid Batteries