Shop All Sealed Lead Acid Batteries
Powerstar
PowerStar PS12-22-2Pack2 PS12-22 12V 22Ah DieHard Platinum 1150 Portable Power JumpStart Battery; Pack - 2
Mfr # PS12-22-2Pack2
Zoro # G904117689
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerstar
- MFR # PS12-22-2Pack2
- Zoro # G904117689
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Features
- Type - Battery
- Voltage - 12V
- Capacity - 22Ah
- Deep Cycle Battery - 22H battery with nut and bolt terminals to be acceptable for use with Scooters, Back Up power etc.
- PS12-22 DieHard Platinum 1150 Portable Power JumpStart Battery
- Pack - 2
- Dimensions - 7.13 x 6.26 x 3.03 in.
- Item Weight - 13 lbs.
- Fire Alarms
- Security Systems/Alarms
- UPS Battery BackUp
- Exit Signs/Emergency Lighting
- Testing Equipment
- Electric Scooters
- Mobility Wheelchairs
- Electric Gates.
- Powersonic PS-12150
- Powersonic PS-12180
- Panasonic (Matsushita) LC-R12V17P
- Panasonic (Matsushita) LC-RD1217P
- Panasonic (Matsushita) LC-X1220P
- Panasonic (Matsushita) LC-X1220AP
- Sonnenschien A212/15G
- Sonnenschien A512/16.0SR
- CSB/Prism EVX-12170
- CSB/Prism GP12150
- CSB/Prism GP12170
- Eagle Picher CFM12V18
- GS Storage (Portalac) PE12V18B1
- GS Storage (Portalac) PX12180
- GS Storage (Portalac) PWL12V15
- Hitachi HP15-12
- Hitachi HP17-12
- Johnson ControlsJC12150
- Johnson Controls KB12170
- Yuasa NP18-12B Yuasa NP20-12
- Yuasa NPG18-12
- Yuasa NPH16-12
- Yuasa NPX-80
- 12 volt 15 Ah
- 12 volt 16 Ah
- 12 volt 17 Ah
- 12 volt 18 Ah
- 12 volt 19 Ah
- 12 volt 20 Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL COMMERCIAL KB813 Smart Card USB Keyboard, 3321571 (KB813-BK-US)
- MOTOROLA CPS Programming Cable, Portable, 30 in. (HKKN4027A)
- TRIPP LITE USB 2.0 Cable, Active Repeater, M/F, 10m (U026-10M)
- EXELL BATTERY 51pc Essential Batteries Kit CR2032 CR1225 CR927 CR1632 CR1616 & Watch Opener (EB-KIT-128)
- POWERSTAR PowerStar AGM1275F2-62 12 Volt 7.5 Amp Hour Battery Sla - Agm (AGM1275F2-62)
- POWERSTAR PowerStar AGM1275F2-0011 12V 7.5Ah Battery APC ES500 ES550 RBC110 RBC2 Replaces 12V 8Ah ZPC 12V 9Ah (AGM1275F2-0011)
- POWERSTAR PowerStar AGM1275-QTY2-034 UPS Replacement Battery for APC SU700BX120 - APC RBC5 Cartridge No. 5 - Leakproof 12V 7.5Ah - 2 Per Pack (AGM1275-QTY2-034)
- POWERSTAR 12V 18Ah UPS Battery Replaces 20Ah BB Battery HR22-12, HR22 (PO46017)
- POWERSTAR PowerStar PS12-7-RBC33-0003 UPS Replacement Battery Pack for APC BX1500BP - APC RBC33 Cartridge No. 33 - Leakproof 12V 7Ah (PS12-7-RBC33-0003)
- POWERSTAR PowerStar ps12-22-gs-23 Outdo OT20-12 Replacement Battery (ps12-22-gs-23)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Generac 7500 EXL Portable Generator (ML18-122112196)
- Powerstar Sealed Lead Acid Batteries