PowerStar PS-832-01 8V 3.2Ah Battery Powersonic;PS-832;SVL;Faston Tabs
Mfr # PS-832-01
Zoro # G404116182
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerstar
- MFR # PS-832-01
- Zoro # G404116182
- UPC # 747925089290
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
PowerStar batteries are classified as "Non-Spillable" and will meet all requirements of the International Air Transport Association. Absorptive Glass Mat System (AGM System) PowerStar batteries make use of fine mat separators (glass fiber) wherein sufficient electrolyte is absorbed to provide the longest life and steady service. This system prevents escape of electrolyte from the separator which causes leakage. Gas Recombination PowerStar batteries incorporated unique design that effectively controls generation of gas and allows recombination of over 90% of gas generated during the normal use.
Features- Sealed Construction PowerStars's unique construction and sealing technique ensure that no electrolyte leakage can occur from the terminals or case of any PowerStar battery.
- This feature insures safe, efficient operation of PowerStar's batteries in any position.
- Maintenance-Free Operation During the expected floating service life of PowerStar batteries, there is no need to check the specific gravity of the electrolyte or add water, which means they require no maintenance service. In fact, there is no provision for these maintenance functions.
- Position-Free and Leakage-Free The combination of the sealed construction and the use of absorptive mat separators permit operation off PowerStar batteries in any position without loss of capacity, electrolyte and service life.
- Battery Power sonic,PS-832,SVL,Faston Tabs
- Quantum Turbo Battery Replaces for PS-832
- 8 Volt 3.2Ah
- Dimension - 5.12 x 2.5 x 2.5 in.
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE External SAS Cable, Mini-SAS, SFF-8470, 1m (S520-01M)
- D&D SECURITY TV Remote Control Security Device (SR9053)
- MIGHTY MAX BATTERY 12V 8AH SLA Battery replaces WKA12-8F2 DJW12-8HD TPH12080 F2 (ML8-121175)
- ILC Replacement for Kodak Instamatic M85 replacement light bulb lamp (INSTAMATIC M85 KODAK)
- POWERSTAR PowerStar AGM1223-17 12V 2.3 Ah Replacement for Power-Sonic SLA Battery PS-1229 (AGM1223-17)
- POWERSTAR Replacement Ub1290 12V 9Ah Apc Ups Computer Back Up Power Battery (PS12-9-POWERSTAR-2PACK17)
- POWERSTAR PowerStar AGM1235-215 12V 35Ah Battery for John Deere Lawn Tractor-Riding Mower 108 - 2 Years Warranty (AGM1235-215)
- POWERSTAR PowerStar PS12-9-0020 12V 9Ah Replacement Battery Kit for APC Back-Ups XS 1500 BX1500BP Compatible (PS12-9-0020)
- POWERSTAR PowerStar PS12-9-8232 Replacement Battery for Razor E200 Electric Scooter (PS12-9-8232)
- POWERSTAR PowerStar AGM1235-217 12V 35Ah Deep Cycle Battery Replaces U1 ub12350 np-33 dcs-33 u1-3 (AGM1235-217)
- MIGHTY MAX BATTERY 12V 35Ah Pride Mobility BATLIQ1017 AGM U1 Replacement Battery (ML35-12698)
- Powerstar Sealed Lead Acid Batteries