PowerStar PS-6N6-3B 6N6-3B-1 Replacement Battery with Sealed Maintenance Free Operation
Mfr # PS-6N6-3B
Zoro # G004117152
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerstar
- MFR # PS-6N6-3B
- Zoro # G004117152
- Country of Origin China
- Category Automotive Batteries
Description
Design dramatically improves a batteries performance in the following areas like True sealed and maintenance-free design, you'll never have to check or add electrolyte again, unlike conventional batteries which require periodic fluid checks. Liquid-free AGM design, will not leak or corrode on expensive paint and chrome, and also eliminates corrosion around the battery terminals AGM batteries have less internal resistance which allows them to produce more discharge current cold cranking amperage with comparable conventional "wet" batteries, and AGM batteries also recharge faster Better resistance to both heat and vibration, a major cause of failure in conventional motorcycle batteries Much slower self-discharge rate, 3% vs.15% per month means longer periods between battery recharging over periods of non-use, like winter months or vacations.
Features- 6N6-3B-1 Replacement Battery with Sealed Maintenance Free Operation
- Our sealed motor sports batteries contains absorbed glass mat technology for short
- Dimension: 2.2" H x 4.5" W x 3.85" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 750 Lbs Rolling Engine Stand With Straps, W41037 (W41037)
- DONALDSON Hydraulic Filter, Cartridge, P166204 (P166204)
- SOLAS Amita 3 3-Blade Propeller For Mercury, 9in Pitch, 12.1in Dia. (1311-121-09)
- GEARWRENCH 3 Piece 3/8" Drive 6 Point Magnetic Swivel Spark Plug Set (41740D)
- POWERSTAR PowerStar PS-680-163 20L BS Battery For Kawasaki Utility Vehicle 620 CC KAF620; Mule 3000; 3010; 3020; 2003-2005 (PS-680-163)
- POWERSTAR 2006-2000 Harley Davidson FXSTD Softail Duece Battery (PO47273)
- POWERSTAR 2004 Harley Davidson Electra Glide Classic Battery (PO46376)
- POWERSTAR 20L BS Battery For Seadoo Bombardier - Sea - Doo PWC - Jet Ski All CC, 1988-1993 (PO49331)
- POWERSTAR PowerStar PM15L-BS-04 Utx15L-Bs Ytx15L-Bs 12V13L Sealed Lead Acid Battery - 2 Year Warranty (PM15L-BS-04)
- POWERSTAR High Performance Power Sports Battery (PM4L-BS-116)
- ILC Replacement for Battery Yb14l-a2 Power Sport Battery (YB14L-A2 POWER SPORT BATTERY BATTERY)
- Powerstar Automotive Batteries