PowerStar PS-6N6-3B-04 1974-1978 Honda 350CC XL350 New 6N6-3B Motorcycle Battery
Mfr # PS-6N6-3B-04
Zoro # G904117412
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerstar
- MFR # PS-6N6-3B-04
- Zoro # G904117412
- UPC # 649664510267
- Country of Origin China
- Category Automotive Batteries
Description
Design dramatically improves a batteries performance in the following areas like True sealed and maintenance-free design, you'll never have to check or add electrolyte again, unlike conventional batteries which require periodic fluid checks. Liquid-free AGM design, will not leak or corrode on expensive paint and chrome, and also eliminates corrosion around the battery terminals AGM batteries have less internal resistance which allows them to produce more discharge current cold cranking amperage with comparable conventional "wet" batteries, and AGM batteries also recharge faster Better resistance to both heat and vibration, a major cause of failure in conventional motorcycle batteries Much slower self-discharge rate, 3 Percent vs.15 Percent per month means longer periods between battery recharging over periods of non-use, like winter months or vacations.
Features- 1974-1978 Honda 350cc XL350 New 6N6-3B Motorcycle Battery
- Our sealed motor sports batteries contains Absorbed Glass Mat technology for short
- 2 Years Warranty
- Dimension: 2.2" H x 4.5" W x 3.85" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASALLE BRISTOL LaSalle Bristol 66N4AB72GM Waste Valve 3" Slip & Hub W/72" (66N4AB72GM)
- K&W Head Gasket Repair, 16 Oz, Reddish Brown (401016)
- AFTERMARKET New Operators Manual for Hough H100C Payloader (RAP72901)
- BETTER BUILT 50 GALLON WHITE STEEL SQUARE TRANSFER TANK (29224165)
- POWERSTAR PowerStar PM20L-BS-HD-098 2006-2005 Harley FLSTNI Softail Deluxe Battery (PM20L-BS-HD-098)
- POWERSTAR PowerStar PM7-12A-16 Motorsports Go-Kart Battery (PM7-12A-16)
- POWERSTAR PowerStar PM4L-BS-128 12 Volt Sealed AGM Scooter; ATV; and Dirt Bike Battery (PM4L-BS-128)
- POWERSTAR High Performance Power Sports Battery (PM4L-BS-116)
- POWERSTAR PowerStar PS-680-082 20L BS Battery For Yamaha ATV 660 CC YFM660FW Grizzly; 1998-2006 (PS-680-082)
- POWERSTAR PowerStar PS-680-163 20L BS Battery For Kawasaki Utility Vehicle 620 CC KAF620; Mule 3000; 3010; 3020; 2003-2005 (PS-680-163)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery for Trolling Motor (ML100-12LI4)
- Powerstar Automotive Battery Equipment