Shop All Automotive Batteries
Powerstar
PowerStar PS-680-487 YTX20HL-BS AGM Maintenance Free Battery
Mfr # PS-680-487
Zoro # G004115820
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerstar
- MFR # PS-680-487
- Zoro # G004115820
- Country of Origin China
- Category Automotive Batteries
Description
BigTime Battery was set out to produce high-quality battery chargers. Our efficient batteries are made up of lead acid and chrome ions to keep your equipment working no matter what. We use superior quality materials and rigorous testing to ensure safety and high-performance. We serve a wide range of industries with our rechargeable batteries. We pride ourselves on providing optimal performance to your equipment.
Features- YTX20HL-BS AGM Maintenance Free Battery
- No acid to add or maintain
- Sealed 270 CCA
- 100% compatible advanced AGM technology sealed
- Maintenance free powerstar brand batteries exclusively
- 2 Years Warranty
- Terminal Type: Nut & Bolt
- Amperage: 18Ah
- Voltage: 12V
- Dimension: 3.43" H x 6.1" W x 6.89" L
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN Thru-hull Wide Beam Transducer w/Depth & Temp-20tilt, 8-pin-B175HW (010-12181-22)
- BALDWIN FILTERS Hydraulic Filter, 4-13/16 x 7-15/32 In (BT8801-MPG)
- THEXTON Jumper Wire Test Kit (508)
- DAYCO 51-95 Numerous Applications Radiator Hose, 81241 (81241)
- POWERSTAR PowerStar PM20L-BS-HD-098 2006-2005 Harley FLSTNI Softail Deluxe Battery (PM20L-BS-HD-098)
- POWERSTAR High Performance Power Sports Battery (PM4L-BS-116)
- POWERSTAR PowerStar PS-625-19 Replacement ATX16CLBBS Specialty Powersports AGM JIS 16CL-B-BS Battery (PS-625-19)
- POWERSTAR PowerStar PM7-12A-16 Motorsports Go-Kart Battery (PM7-12A-16)
- POWERSTAR 20L BS Battery For Seadoo Bombardier - Sea - Doo PWC - Jet Ski All CC, 1988-1993 (PO49331)
- POWERSTAR 2004 Harley Davidson Electra Glide Classic Battery (PO46376)
- ILC Replacement for Autocraft 651 Battery (651 BATTERY AUTOCRAFT)
- Powerstar Automotive Batteries